Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 4016 - Pizza Peel, 16" x 18", 39-1/2"L, Aluminum Blade, Wood Handle
See all 48 items in product family

American Metalcraft 4016 - Pizza Peel, 16" x 18", 39-1/2"L, Aluminum Blade, Wood Handle

Item #: WBB551420

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($110.00)

Price: $22.00
Product Information
Customer Review
Product Q&A
Pizza Peel, 16" X 18", 39-1/2" O.A.L., Aluminum Blade, Wood Handle

Extra large blade peels 16X18 39-1/2" (100.3 cm) overall

Product Specifications

    • BRANDAmerican Metal Craft
    • MANUFACTURERS PART NUMBER4016
    • DESCRIPTIONExtra Large Blade Peels – 16 Inches x 18 Inches (40.6 x 45.7 cm), 39-1/2 Inche
    • CONSTRUCTIONAluminum
    • PACKAGE QUANTITY1
    • SHAPERectangle
    • OVERALL LENGTH39-1/2
    • DIAMETER INCHES--
    • DEPTH INCHES18
    • HANDLEWood
    • WIDTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:62