Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pizza Peel, 16" X 18" Perforated, 40" Overall - Min Qty 4

Rollover image to zoom in

Click image to enlarge

See all 154 items in product family

Pizza Peel, 16" X 18" Perforated, 40" Overall - Min Qty 4

Item #: WBB681835

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($86.00)

Price: $21.50
Product Information
Product Q&A
Pizza Peel, 16" X 18" Perforated, 40" Overall

All aluminum construction perforated the peel makes it lighter weight and easier to handle. Greater surface size with less weight.

Product Specifications

    • BRANDAllied Metal Spinning
    • MANUFACTURERS PART NUMBERPP16X18
    • DESCRIPTIONPizza Peel
    • CONSTRUCTIONAluminum
    • TYPEPerforated
    • PACKAGE QUANTITY1
    • HANDLEWood
    • OVERALL LENGTH40
    • DIAMETER INCHES--
    • DEPTH INCHES18
    • WIDTH INCHES16
    • SHAPERectangle

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.