Pizza Tools
Brand
Type
Length
Material
Height
Color
Price
Width
14-1/2 in
Depth
14-1/2 in
Length
63-1/2 in
Shape
Square
Width
41-5/16 in
Depth
5-1/8 in
Width
20 in
Width
16 in
Length
36 in
Shape
Rectangle
Material
Wood
Width
18 in
Depth
18 in
Length
36 in
Shape
Rectangle
Width
24 in
Length
26 in
Shape
Rectangle
Material
Stainless Steel
Width
7 in
Length
48 in
Shape
Round
Material
Stainless Steel
Width
14 in
Length
28 in
Shape
Rectangle
Material
Stainless Steel
Dexter Russell 18073- Pizza Knife, High Carbon Steel, Stamped, White Handle, 18"L
Width
23 in
Material
High Carbon Steel
Length
20 in
Material
Aluminum
American Metalcraft 2814 - Pizza Peel, 14" x 16" x 28"L, Aluminum Blade, W/Wood Handle
Width
14 in
Depth
14 in
Length
28 in
Shape
Rectangle
Width
12 in
Length
25 in
Shape
Rectangle
Material
Stainless Steel
Width
12 in
Length
26 in
Shape
Rectangle
Material
Stainless Steel
Width
9 in
Length
48 in
Shape
Rectangle
Material
Stainless Steel
Width
5 in
Depth
12 in
American Metalcraft WPH45153 - Peel Hanger, 4-5/8" x 1-1/4" Deep x 3" High, Chrome On Steel
Width
4-5/8 in
Depth
1-1/4 in
Length
37 in
Material
Chrome
Material
Polyethylene
Width
9 in
Length
48 in
Shape
Rectangle
Material
Stainless Steel
Width
14 in
Length
36 in
Shape
Rectangle
Material
Wood
Width
24 in
Depth
16 in
Material
Nylon
American Metalcraft MPCUT6 - Pizza Slice Cutting Board And Guide, With Markings For 6 Slice
Width
20 in
Depth
20 in
Material
Compressed Paper Wood
Width
25 in
Material
High Carbon Steel
Material
Aluminum
Width
6 in
Length
30 in
Shape
Rectangle
Material
Stainless Steel
Width
16 in
Depth
16 in
Length
42 in
Shape
Rectangle
Width
12 in
Length
48 in
Shape
Rectangle
Material
Stainless Steel
Width
14 in
Length
24 in
Shape
Rectangle
Material
Wood