Princeton Tec® REMIX™ Headlamp

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Princeton Tec® REMIX™ Headlamp

Item #: WBB688532

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 13%
Price: $34.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Princeton Tec® REMIX™ Headlamp

The Remix is equipped with an asymmetrical single arm bracket, easily accessible battery door enclosure, and large push button switch. Combine these features with a simple & lightweight design and you have a headlamp built to perform in any environment. Whether your requirements call for long distance spotting, or close range area light, the Remix is up to the task with a combination of a single Maxbright LED and 3 Ultrabright LEDs. The end result; true versatility in a compact, water resistant, and self-contained package

Product Specifications

    • BRANDPrinceton Tec
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • LUMENS150
    • RUNTIME FULL POWER200 Hours
    • TYPEHeadlamp
    • MODELHYB
    • CONSTRUCTIONLexan
    • HEIGHT INCHES1-1/2
    • WEIGHT LBS0.18
    • BATTERY TYPE REQUIREDAAA
    • GIFT ITEMFeatured
    • BATTERIES INCLUDEDYes
    • RUN TIME200 Hours
    • BEAM DISTANCE METERS43
    • MANUFACTURERS PART NUMBERRMX150-BK
    • STYLEWater Resistant
    • LENGTH INCHES2-1/2
    • WIDTH INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!