Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danby Beverage Center 5.3 Cu. Ft. - DBC514BLS

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Danby Beverage Center 5.3 Cu. Ft. - DBC514BLS

Item #: WBB429921

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 939.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Beverage Center 5.3 Cu. Ft. DBC514BLS

Frequent entertainers rejoice! This Silhouette beverage center is a stylishly superior alternative to the compact fridge. The generous interior will accommodate 112 beverage cans and 11 bottles of wine. Or use it to refrigerate cheese trays, fruit platters or other hors d'oeuvres until your guests arrive. An excellent companion to the DWC518BLS wine cellar.

Features:

  • Precise digital thermostat with LED display permits the temperature to be accurately set and monitored through the door
  • Tinted tempered glass door helps protect wine from harmful UV rays
  • Integrated door lock
  • Built-in
  • Elegant tempered glass shelves with stainless look trim
  • Cool Blue - true LED track lighting system beautifully showcases the wine without the heat created by an incandescent bulb
  • Semi-flush discreet cupped door handle doesn't snag clothing
  • Reversible door swing allows for left or right hand opening
Documents

Documents are in PDF format

Product Specifications

    • BRANDDanby®
    • MANUFACTURERS PART NUMBERDBC514BLS
    • DESCRIPTIONBeverage Center
    • CAPACITY11 Bottles Wine / 112 Beverage Cans
    • CAPACITY CUBIC FEET5.3
    • WIDTH INCHES23-7/8
    • DEPTH INCHES24-3/4
    • HEIGHT INCHES34-3/8
    • SHELF QUANTITY4
    • ADJUSTABLE SHELVESYes
    • VOLTS115
    • AMPS16
    • HORSEPOWER1
    • DOOR SWINGReversible
    • CONSTRUCTIONSteel & Glass
    • APPLICATIONCommercial
    • TYPERefrigerated
    • PACKAGE QUANTITY1
    • PARTS/LABOR WARRANTY24 Months
    • LIGHTCool Blue LED Track Lighting
    • THERMOSTAT TYPEDigital With LED Display
    • DOOR FINISHTinted Tempered Glass
    • HANDLE TYPESemi-Flush
    • TEMPERATURE RANGE39°F - 64°F
    • COLOR FINISHBlack / Stainless Steel
    • SHELVESTempered Glass W/Stainless Steel Trimming

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed