Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances: Refrigerators & Freezers


(3,357 Items)
Sub Category
Bar Equipment (453)
Remove
True® TDB-24-48-1-G-1 Draft Beer Cooler Door Type - 49-1/8"W X 24-1/2"D X 35-5/8"H
Remove

      Items
True® TDB-24-48-1-G-1 Draft Beer Cooler Door Type - 49-1/8"W X 24-1/2"D X 35-5/8"H True® TDB-24-48-1-G-1 Draft Beer Cooler Door Type - 49-1/8"W X 24-1/2"D X 35-5/8"H


True® TDB-24-48-1-G-1 Draft Beer Cooler Door Type - 49-1/8"W X 24-1/2"D X 35-5/8"H
True® TDB-24-48-1-G-1 Draft Beer Cooler Door Type - 49-1/8"W X 24-1/2"D X 35-5/8"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB454765
Price: $3,388.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Draft Beer Cooler, door type, self-contained refrigeration, (6) 1/6-keg cap (2) 1/2-keg, 3" diameter s/s insulated beer column with single faucet draft arm, (1) solid & (1) glass door, s/s top, black vinyl exterior, galvanized interior with stainless steel floor.

Product Specifications
WIDTH INCHES 23-3/4
DEPTH INCHES 23-1/2
HEIGHT INCHES 33-1/2
VOLTAGE 115 V AC/60 Hz
DOOR QUANTITY 2
TYPE Draft Beer Cooler Door Type
HORSEPOWER 1/3
NEMA 5-15P
PACKAGE QUANTITY 1
WARRANTY 1 Year Parts & Labor
MANUFACTURERS PART NUMBER TDB-24-48-1-G-1
CABINET FINISH White
CAPACITY CUBIC FEET 5-1/8
HANDLE TYPE Thin Handle
DEFROST Cycle
ADJUSTABLE SHELVES Yes
SHELF TYPE Glass
THERMOSTAT Dial
COMPRESSOR WARRANTY 5 Years
THERMOSTAT TYPE Dial
DEFROST TYPE Cycle
SHELF QUANTITY 3
AMPS 1.3
VOLTS 115
BRAND True®
PHASE 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Bottle Cooler 64-2/5"W - Stainless Steel

Bottle Cooler 64-2/5"W - Stainless Steel

FREE Shipping
From $1,891.69
More Info
Add to Cart
True® TDB-24-48 Draft Beer Cooler Door Type - 49-1/8"W X 24-1/2"D X 35-5/8"H

True® TDB-24-48 Draft Beer Cooler Door Type - 49-1/8"W X 24-1/2"D X 35-5/8"H

From $3,211.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)