Summit SWC6GBLBI - Commercial Wine Cellar For Built-In Undercounter Use,, Glass Door

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Summit SWC6GBLBI - Commercial Wine Cellar For Built-In Undercounter Use,, Glass Door

Item #: WBB155674

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $877.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Summit Commercially Approved Wine Cellar For Built-In Undercounter Use, W/Glass Door, BK Cabinet

SUMMIT SWC6GBI series features European designed, commercially approved wine cellars capable of built-in use under counters. The SWC6GBLBI is conveniently sized at just 24" wide, perfect for settings with limited room but high storage standards. Store your finest bottles of white wine under the ideal conditions with an adjustable thermostat and automatic defrost. Fully featured, the SWC6GBLBI includes a rocker switch interior light, front-mounted lock, scalloped wine shelves, and one piece interior liner for simple clean-up. SUMMIT's SWC6GBLBI can serve any household or commercial industry as a built-in or freestanding unit. This model has a jet black cabinet with a reversible double pane tempered glass door. NOTE: These models are designed primarily for white wine storage but can be upgraded with a digital thermostat to accommodate red wine temperatures.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliances
    • MANUFACTURERS PART NUMBERSWC6GBLBI
    • CAPACITY5.5 Cu. Ft.
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/2
    • SHELF QUANTITY4
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • BODY FINISHBlack
    • THERMOSTAT TYPEDial
    • DOOR FINISHDouble Pane Tempered Glass
    • LOCK TYPEL (Single Key Lock)
    • CAN STORAGENo
    • REFRIGERATION TYPERefrigerator
    • SHELF TYPEScalloped
    • ELECTRICAL SAFETYUL
    • LIGHTYes
    • REVERSIBLE DOORYes
    • DEFROST TYPEAutomatic
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.19.31:27