Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Refrigerated Chef Bases w/ 4 Drawers WTRCS84 Series, 108"W - WTRCS84-1-108

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Refrigerated Chef Bases w/ 4 Drawers WTRCS84 Series, 108"W - WTRCS84-1-108

Item #: WBB383675

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15,130.00 Save up to 57%
Price: $ 6,432.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
WORKTOP COOK STAND REFRIGERATOR Beverage-Air's cook stand refrigerators are designed to accommodate countertop cooking equipment and feature a full marine dripguard to prevent spills from dripping over the edge. WTRCS84 Series models are available in 4 top configurations (84" Width, 89" Width, 96" Width, 108" Width) to provide the flexibility in your workspace. Refrigerated drawers provide ample food product storage. Working height of 26 3/4" on heavy-duty six-inch (6") casters. CABINET CONSTRUCTION Heavy-duty construction with stainless steel on top, front, sides, rear and drip guard top. Interior of cabinet is constructed of corrosion- resistant stainless steel. Drawers are equipped with heavyduty workflow handle. Cabinet integrity is reinforced by use of structural columns. Cabinets are insulated with foamed-in-place polyurethane insulation of 2" thickness for added strength and maximum energy efficiency. Cabinet back and bottom are constructed of galvanized steel. Interior cabinet is made of corrosion resistant stainless steel. Exterior solar digital thermometer with battery backup is standard. DRAWER CONSTRUCTION Drawer frames are constructed of heavy duty stainless steel and are supported on stainless steel telescoping drawer slides with three stainless steel roller bearing wheels for maximum support of stored food product. Upper pull-out drawers accommodate two 6" deep 12" x 20" pans of combinations of 1/6 size pans or larger. Lower pull-out drawers accommodate two 4" deep 12" x 20" pans or combinations of 1/6 size pans or larger. Heavy duty pan divider supports are supplied. Foodservice pans are not included. A snap in type vinyl magnetic gasket is attached to each drawer for positive seal. REFRIGERATION Self-contained refrigeration system utilizes R134a refrigerant metered by a capillary tube system. Automatic (hot gas) condensate evaporation is provided. Interior forced air system, with high humidity evaporator coils, provide the ideal environment for food preservation. Removable front thermometer panel and grille allows for easy access to complete lift-out refrigeration system.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBeverage Air
    • MANUFACTURERS PART NUMBERWTRCS84-1-108
    • DESCRIPTIONRefrigerated Chef Bases w/ Drawers
    • SERIESWTRCS
    • CAPACITY CUBIC FEET17.5
    • WIDTH INCHES38
    • DEPTH INCHES26
    • HEIGHT INCHES35
    • ADJUSTABLE SHELVESNo
    • VOLTS115 V AC/60 Hz
    • AMPS4.5
    • HORSEPOWER1/5
    • DOOR SWINGLift-up
    • COMPRESSOR WARRANTY5 Years
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • APPROVALUL
    • DOOR FINISHWhite
    • DEFROST TYPEManual
    • COLOR FINISHStainless Steel
    • COLORStainless Steel
    • WEIGHT LBS.540
    • LIGHTNo
    • DRAWER QUANTITY4
    • BODY FINISHWhite
    • WARRANTY1 Year Parts & Labor
    • THERMOSTAT TYPEDigital Thermostat With External Readout For Precise Temperature Management
    • ALARM TYPEHigh/Low Temperature Warning
    • LOCK TYPESingle Key Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed