Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Summit Curved Sliding Glass Lid Ice Cream Freezer W/Enamel Steel Interior, 14 Tub Capacity

Item #: WBB679539

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,043.00
Add to list
Product Information
Product Q&A
Summit Curved Sliding Glass Lid Ice Cream Freezer W/Enamel Steel Interior, 14 Tub Capacity

SUMMIT's premium curved sliding glass line of ice cream freezers are made in Denmark for long-term reliability and ideal product display. The SCF1495S is a 51.4" wide freezer with an extra deep 21" interior that can hold up to 14 ice cream tubs. A curved tempered glass lid offers added product visibility for customers. Additional features on the easy glide lid system include integrated handles and a factory installed lock. Inside, the SCF1495S features a painted enamel steel interior built to last. Two wired novelty baskets are included and sturdy casters offer easy mobility. This model is made in Denmark for SUMMIT and is ETL-S listed to NSF-7 for commercial use.

Product Specifications

  • WIDTH INCHES51-3/8
  • DEPTH INCHES26-11/16
  • HEIGHT INCHES36-1/8
  • VOLTAGE115 V AC/60 Hz
  • COMPRESSOR WARRANTY5 Years
  • ADJUSTABLE SHELFNo
  • ELECTRICAL SAFETYUL
  • BRANDSummit Appliances
  • CAPACITY12.2 Cu.Ft.
  • MANUFACTURERS PART NUMBERSCF1495S
  • DOOR SWINGSliding
  • PARTS/LABOR WARRANTY1 Year
  • DEFROST TYPEManual
  • CAPACITY CUBIC FEET12.2
  • THERMOSTAT TYPEDial
  • LIGHTNo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.