Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit VLT850 Laboratory Chest Freezer, -35° Capable Temperature, 8.8 Cu. Ft. Capacity

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Summit VLT850 Laboratory Chest Freezer, -35° Capable Temperature, 8.8 Cu. Ft. Capacity

Item #: WBB742920

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,522.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Summit VLT850 Laboratory Chest Freezer, -35° Capable Temperature, 8.8 Cu. Ft. Capacity

SUMMIT's VLT series includes user friendly chest and compact laboratory freezers capable of reaching -35°C (-31°F).The VLT850 is a chest freezer with 8.8 cu.ft. of storage capacity. Designed for optimum temperature performance, it can safely hold vaccines, pharmaceuticals, and even frozen foods under stable conditions with manual defrost operation. A digital thermostat includes easy electronic controls for precise temperature management and a battery-powered thermometer is installed to provide the most accurate temperature readout. The thermometer includes an audible alarm to warn of any high or low variations in temperature. Corner protectors help to protect the unit's exterior from bumps or dents and counterbalanced hinges provide an easy lift on the lid. A lock is included for added security. This unit is UL-S listed to NSF-7 and UL-471 commercial standards.

FEATURES:
  • Capable of operating at -35°C for long-term food preservation and safe storage of pharmaceuticals
  • Factory installed lock provides security you can count on
  • Precise temperature control with a digital thermostat
  • Alarm warns of temperature variations while providing a digital display of interior temperature
  • Commercially listed to NSF-7 standards and meets UL-471
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERVLT850
    • WIDTH INCHES45
    • DEPTH INCHES 24
    • HEIGHT INCHES33
    • DESCRIPTION -35°C Laboratory Chest Freezer
    • CAPACITY CUBIC FEET8.8
    • STYLEChest
    • THERMOSTAT TYPEDigital
    • VOLTAGE115V
    • HERTZ 60Hz
    • CABINET FINISHWhite
    • NUMBER OF SHELVESN/A
    • NUMBER OF DOORS1
    • DOOR TYPE Solid
    • DOOR STYLELift Up
    • LOCK TYPEKey Lock
    • CASTERSNo Casters
    • DEFROST TYPEManual
    • APPROVALUL Listed
    • LIMITED WARRANTY1 Year Parts and Labor, 5 Year Compressor
    • APPLICATIONMedical, Scientific, Pharmaceutical, Laboratory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!