Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Heated Cabinets

Heated cabinets are ideal for preserving food at a controlled temperature. The cabinets have adjustable shelving to customize any food storage needs. The controlled heating system guarantees uniform temperature control and the clear glass door offers a view without heat loss. Heating cabinets are ideal for restaurants, catering, and institutional kitchens.
13 Results

Availability

Free Shipping

Type

Voltage

13 Results
Compare
BESTSELLER
1
1
$1,299.00
Ships Same Day

Width

21 in

Height

68 in

Depth

30-3/4 in

Capacity

36

Compare
BESTSELLER
1
1
$3,609.00
Free Shipping
Ships in 2 Business Days

Width

25-1/4 in

Height

71 in

Depth

30-3/4 in

Capacity

18/36

Compare
1
1
$6,699.00
Free Shipping
Ships in 14 Business Days

Width

27 in

Height

78-3/8 in

Depth

29-1/2 in

Compare
1
1
$7,709.00
Free Shipping
Ships in 3 Business Days

Width

25-1/2 in

Height

42-1/2 in

Depth

33 in

Capacity

8/12

Compare
1
1
$6,499.00
Free Shipping
Ships in 5 Business Days
Compare
1
1
$6,399.00
Free Shipping
Ships in 5 Business Days