Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
50" Open Display Merchandiser - Slim Line
See all 28 items in product family

50" Open Display Merchandiser - Slim Line

Item #: WBB237412

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,217.00 Save up to 49%
Price: $6,194.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
50" Open Display Merchandiser - Slim Line

Made from Type 304 stainless steel for corrosion resistance. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Refrigeration system features efficient evaporators and condensers. Height adjustable heavy duty stainless steel shelves include fluorescent lighting for optimal viewing. Foamed with high-density polyurethane cell insulation. Back wall and top are perforated for improved airflow. Features front air intake and rear air discharge. Bottom mount compressor allows easy access for servicing. ETL listed. ISO 9001 certified. 50-13/16"W x 31-1/8"D x 42-5/8"H Overall Dimensions.

FREE GROUND SHIPPING

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERTOM-50S
    • DESCRIPTIONTurbo Air TOM-50S White 50 Inches Slim Line Horizontal Air Curtain Display Case
    • CAPACITY CUBIC FEET8.7
    • WIDTH INCHES50-3/4
    • DEPTH INCHES34-5/8
    • HEIGHT INCHES41-1/2
    • SHELF QUANTITY0
    • VOLTS115
    • AMPS8
    • POWER CORD LENGTH FEET7
    • HORSEPOWER1/2
    • CONSTRUCTIONSteel & Glass
    • APPLICATIONCommercial
    • TYPEDisplay Merchandiser
    • PACKAGE QUANTITY1
    • REFRIGERANTR-404a
    • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
    • COLOR FINISHWhite
    • BASEPainted
    • COLORWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:46