Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Display Cabinet, 40853, 48" Curved Glass, Refrigerated

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Vollrath, Display Cabinet, 40853, 48" Curved Glass, Refrigerated

Item #: WBB1226789

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,123.00
Product Information
Warranty
Customer Review
Product Q&A
Vollrath, Display Cabinet, 40853, 48" Curved Glass, Refrigerated

Features:
  • Inside lighting strips located both at the top of the cabinet and underneath the upper shelf create optimum food display throughout cabinet
  • Dual fans circulate air throughout unit to ensure even temperature control
  • Triple-glazed front glass gives added strength and insulation
  • Curved style has two shelves. Cubed style has three shelves
  • Lift-and-remove rear sliding doors for easy display changes and end of day cleaning
  • 120 Volt cord and plug - avoid complicatedelectrical installations
  • Digitally controlled thermostat for precise andconsistent Set
  • Refrigerated units: 36° to 46° F (2° to 21° C) temperature range
  • Heated units: 104° - 158° F (40° to 70° C) temperature range
  • Internal humidifying system on all heated units keeps food looking fresh longer
  • 3 year warranty on compressor
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDVOLLRATH
    • MANUFACTURERS PART NUMBER40853
    • DESCRIPTION48 Inches Curved Glass Refrigerated Display Cabinet

    • WIDTH INCHES47-1/4
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES31
    • AMPS4.6
    • WATTS550
    • TYPEDisplay Cabinet
    • APPROVALUS & Canada/ETL Sanitation
    • DIMENSIONS INCHES47 1/4 x 21 1/4 x 31
    • TOP SHELF DEPTH INCHES9.5
    • BOTTOM SHELF DEPTH INCHES13

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.247.249:64