Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vollrath, Display Case, 40882, 60" Curved Glass, Refrigerated

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

Vollrath, Display Case, 40882, 60" Curved Glass, Refrigerated

Item #: WBB1226742

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,320.00
Product Information
Warranty
Customer Review
Product Q&A
Vollrath, Display Case, 40882, 60" Curved Glass, Refrigerated

Features:
  • Front sliding doors allow easy access to food product, easier clean up
  • Dual fans circulate air throughout unit to ensure even temperature control
  • Inside lighting strips located both at the top of the cabinet and underneath the shelves create optimum food display throughout cabinet
  • Three year warranty on compressor
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDVOLLRATH
    • MANUFACTURERS PART NUMBER40882
    • DESCRIPTION60 Inches Curved Glass Refrigerated Display Cabinet

    • WIDTH INCHES59
    • DEPTH INCHES21-1/4
    • HEIGHT INCHES31
    • AMPS4.9
    • WATTS585
    • TYPEDisplay Case
    • APPROVALUS & Canada/ETL Sanitation
    • DIMENSIONS INCHES59 x 21 1/4 x 31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!