Buy Premium Work Tables, Serving Trays, Food Storage, Appliances and More at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Appliances: Refrigerators & Freezers


(3,357 Items)
Sub Category
Display Cases (89)
Remove
Kool-It 4' Bakery Display Case White
Remove

      Items
Kool-It 4' Bakery Display Case White Kool-It 4' Bakery Display Case White


Kool-It 4' Bakery Display Case White
Kool-It 4' Bakery Display Case White
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB242660
Price: $5,850.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

KOOL-IT DELI & BAKERY DISPLAY CASES
4’L Refrigerated Display Case
Kool-It deli and bakery cases are attractive curved merchandisers providing innovative design and an excellent presentation for your pastries, salads, meats and cheeses. Deli & Bakery Merchandiser offers 3 deck service including two 20” PVC coated adjustable wire shelves and a bottom deck. T8 lighted canopy for optimum viewing of contents. Made using solid wood with black laminate finish and contoured end panels. Interior features stainless steel with a mirror finish. Thermo glass sliding rear service doors for ease of access. Front curved glass tilts forward for easy cleaning. Refrigerated Units feature digital thermostatic control and automatic defrost to ensure precise storing temperature. Utilized environmentally-friendly R134A refrigerant. Electric condensate evaporator eliminates need for draining. Slide-out condensing unit for ease of service. ETL listed. Note: Refrigerated Units are designed to operate in air-conditioned environments with a max. ambient temperature of 75°F and relative humidity of 55%. 1 Year Limited Warranty.

Product Specifications
WIDTH INCHES 49-1/2
DEPTH INCHES 60
HEIGHT INCHES 17
DESCRIPTION Display Merchandiser
CAPACITY CUBIC FEET 15-1/2
TEMPERATURE RANGE 34-44 F
REFRIGERANT R134A
MANUFACTURER PART NUMBER NOR-4-WHT
COLOR White
BRAND Kool-It
VOLTS 120
AMPS 6.5
SHELF QUANTITY 2
TYPE Sliding Doors
COLOR FINISH White
PACKAGE QUANTITY 1
CONSTRUCTION Wood Laminate
HERTZ 60
MANUFACTURERS PART NUMBER NOR-4-WHT
BASE Painted


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Axis Meat Slicer with 10" Diameter Blade

Axis Meat Slicer with 10" Diameter Blade

FREE Shipping
From $555.00
select
Qty: Add to Cart
Win-Holt Knock Down Economy Pan Rack, End Loading

Win-Holt Knock Down Economy Pan Rack, End Loading

From $104.95
select
Qty: Add to Cart
Single Sided Floor Stand for Tip Out Bins - 24"H

Single Sided Floor Stand for Tip Out Bins - 24"H

From $204.95
select
Qty: Add to Cart
Rubbermaid Commercial FG9F8600WHT Brute® "ICE ONLY" Container

Rubbermaid Commercial FG9F8600WHT Brute® "ICE ONLY" Container

From $20.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)