Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Food Prep Tables SPE72 Elite Series Cutting Top, 72"W - SPE72-08C

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Food Prep Tables SPE72 Elite Series Cutting Top, 72"W - SPE72-08C

Item #: WBB383904

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,980.00 Save up to 56%
Price: $ 3,536.21

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SPE72 ELITE SERIES - CUTTING TOP Larger 17" wide cutting board prep table. Features enhanced refrigeration system. Improved airflow and less temperature gradient inside the cabinet. Better airflow management and uniform temperature distribution throughout the cabinet. Pans are cooled from the bottom, eliminating the necessity of air blanket. Airflow assures that product in open containers is kept below 41°F and above freezing. This translates into increased product shelf life, higher quality food, better food appearance, fresher product and a reduction of bacteria build-up to combat food-borne illnesses. CABINET CONSTRUCTION Exterior construction includes heavy-duty stainless steel finish on front, sides, top, door(s) and grille. Removable hoods and insulated lid assemblies are made of matching stainless steel. Cabinet back and bottom are constructed of galvanized steel. Interior liner is made of anodized aluminum for superior resistance to corrosion. Doors are mounted to face of cabinet on cartridge style hinges permitting them to self close under their own weight. Hinges also allow doors to stay open 120° and permit easy door removal for service and cleaning if required. A plug in type vinyl magnetic gasket is attached to each door for positive seal. Door handle is made from extruded aluminum with a black anodized finish. It is contoured to permit easy opening of doors with fingers from both top and bottom of handle. Cabinet insulation is CFC free foamed-in-place polyurethane of two-inch minimum thickness. Six-inch casters, 2 with brakes, are standard. Legs are available as an option. Cutting board supplied with cabinet is 17" wide constructed of highdensity white polyethylene plastic. It is readily removable for cleaning. Two epoxy-coated steel wire shelves are supplied as standard. Pans furnished are 4" deep and made of polycarbonate plastic. REFRIGERATION More robust refrigeration system provides added capacity and efficiency. Systems are designed using CFC free R134a refrigerant. Forced air from evaporator is moved under pans, which are recessed 2" from top of cabinet. Forced air over the condenser is drawn from back and bottom of cabinet. Automatic condensate evaporator is provided to eliminate the need of floor drains.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBeverage Air
    • MANUFACTURERS PART NUMBERSPE72-08C
    • DESCRIPTIONBeverage-Air SPE72-08C 72 Inches Three Door Refrigerated Salad / Sandwich Prep
    • SERIESHorizon
    • CAPACITY CUBIC FEET21.5 cubic feet
    • MATERIALSteel & Glass
    • WIDTH INCHES72
    • DEPTH INCHES36
    • HEIGHT INCHES41-11/16 Inches
    • COMPARTMENT WIDTH INCHES22
    • COMPARTMENT DEPTH INCHES28
    • COMPARTMENT HEIGHT INCHES17-1/2
    • SHELF QUANTITY6 shelves
    • AMPS7.1
    • HORSEPOWER3/4
    • DOOR QUANTITY3 doors
    • CONSTRUCTIONSteel & Glass
    • APPLICATIONCommercial
    • WEIGHT LBS.351
    • DRAWER QUANTITY--
    • STANDARD PANS 4" DEEP(8) 1/6 Size
    • COLOR FINISHStainless Steel
    • COLORStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!