Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Food Prep Tables SPED27 Elite Series Cutting Top w/ Drawers, 27"W - SPED27C-B

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Food Prep Tables SPED27 Elite Series Cutting Top w/ Drawers, 27"W - SPED27C-B

Item #: WBB383879

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,325.00 Save up to 56%
Price: $ 2,802.58

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SPED27 ELITE SERIES - CUTTING TOP WITH DRAWERS Larger 17" wide cutting board prep table. Features enhanced refrigeration system. Improved airflow for less temperature gradient and uniform temperature distribution throughout the cabinet. Pans are cooled from the bottom, eliminating the necessity of air blanket. Airflow assures that product in open containers is kept below 41°F and above freezing. This translates into increased product shelf life, higher quality food, better food appearance, fresher product and a reduction of bacteria build-up to combat food-borne illnesses. CABINET CONSTRUCTION Exterior construction includes heavy-duty stainless steel finish on front, sides, top, drawers and grille. Removable hoods and insulated lid assemblies are made of matching stainless steel. Cabinet back and bottom are constructed of galvanized steel. Interior liner is made of anodized aluminum for superior resistance to corrosion. Drawer frames are constructed of heavy-duty stainless steel and are supported on heavy-duty telescoping drawer slides for maximum support of stored food products. The drawer slides have a locking mechanism that prevents the drawers from being inadvertently pulled off the cabinets. Upper pull-out drawers accommodate 6" deep pans. Lower pull-out drawers accommodate two 4" deep pans. Heavy-duty pan divider supports are supplied. Foodservice pans for drawers are not included. Snap-type vinyl magnetic gasket is attached to each drawer for positive seal. Cabinet insulation is CFC and HCFC-free foamed-in-place polyurethane of two-inch minimum thickness. Six-inch casters, 2 with brakes, are standard. Legs are available as an option. Cutting board supplied with cabinet is 17" wide constructed of highdensity white polyethylene plastic. It is readily removable for cleaning. Pans furnished for top are 4" deep and made of polycarbonate plastic. REFRIGERATION More robust refrigeration system provides added capacity and efficiency. Systems are designed using CFC and HCFC-free R134a refrigerant. Recirculated, forced air from evaporator is moved under pans, which are recessed 2" from top of cabinet. Forced air over the condenser is drawn through grille under bottom drawer as well as the back and bottom of cabinet. Automatic condensate evaporator is provided to eliminate the need of floor drains.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBeverage Air
    • MANUFACTURERS PART NUMBERSPED27C-B
    • DESCRIPTIONBeverage Air SPED27C-B 27 Inches Refrigerated Salad / Sandwich Prep Table with
    • SERIESElite Series
    • CAPACITY CUBIC FEET7.3 cubic feet
    • MATERIALSteel
    • WIDTH INCHES27
    • DEPTH INCHES37-7/8
    • HEIGHT INCHES41-11/16 Inches
    • COMPARTMENT WIDTH INCHES23-1/4
    • COMPARTMENT DEPTH INCHES19
    • COMPARTMENT HEIGHT INCHES23
    • SHELF QUANTITY--
    • AMPS9.6
    • HORSEPOWER1/6
    • DOOR QUANTITY1
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • STANDARD PANS 4" DEEP(12) 1/6 Size
    • DRAWER QUANTITY2 drawers
    • WEIGHT LBS.355
    • COLORStainless Steel
    • COLOR FINISHStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!