Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Food Prep Tables SPED72 Elite Series Standard Top w/ Drawers, 72"W - SPED72-18-6

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Food Prep Tables SPED72 Elite Series Standard Top w/ Drawers, 72"W - SPED72-18-6

Item #: WBB383900

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13,375.00 Save up to 55%
Price: $5,984.21

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SPED72 ELITE SERIES - STANDARD TOP WITH DRAWERS All around prep table with enhanced refrigeration system. Improved airflow for less temperature gradient and uniform temperature distribution throughout the cabinet. Pans are cooled from the bottom, eliminating the necessity of air blanket. Airflow assures that product in open containers is kept below 41°F and above freezing. This translates into increased product shelf life, higher quality food, better food appearance, fresher product and a reduction of bacteria build-up to combat food-borne illnesses. CABINET CONSTRUCTION Exterior construction includes heavy-duty stainless steel finish on front, sides, top, drawers and grille. Removable hoods and insulated lid assemblies are made of matching stainless steel. Cabinet back and bottom are constructed of galvanized steel. Interior liner is made of anodized aluminum for superior resistance to corrosion. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay open 120° and permit easy door removal for service and cleaning if required. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Drawer frames are constructed of heavy-duty stainless steel and are supported on heavy-duty telescoping drawer slides for maximum support of stored food products. The drawer slides have a locking mechanism that prevents the drawers from being inadvertently pulled off the cabinets. Upper pull-out drawers accommodate 6" deep pans. Lower pull-out drawers accommodate two 4" deep pans. Heavy-duty pan divider supports are supplied. Foodservice pans for drawers are not included. Snap-type vinyl magnetic gasket is attached to each drawer for positive seal. Top drawer extends 17 3/4" (when opened) and bottom drawer extends 15 3/4" (when opened). Cabinet insulation is CFC and HCFC-free foamed-in-place polyurethane of two-inch minimum thickness. Six-inch casters, 2 with brakes, are standard. Legs are available as an option. Cutting board supplied with cabinet is 10" wide constructed of high-density white polyethylene plastic. It is readily removable for cleaning. Pans furnished for top are 4" deep and made of polycarbonate plastic. REFRIGERATION More robust refrigeration system provides added capacity and efficiency. Systems are designed using CFC and HCFC-free R134a refrigerant. Recirculated, forced air from evaporator is moved under pans, which are recessed 2" from top of cabinet. Forced air over the condenser is drawn through grille under bottom drawer as well as the back and bottom of cabinet. Automatic condensate evaporator is provided to eliminate the need of floor drains.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBEVERAGE-AIR
    • MANUFACTURERS PART NUMBERSPED72-18-6
    • DESCRIPTIONBeverage-Air SPED72-18-6 72 Inches Six Drawer Refrigerated Salad / Sandwich Pre
    • SERIESElite Series
    • CAPACITY CUBIC FEET21.5 cubic feet
    • WIDTH INCHES72
    • DEPTH INCHES31-1/4
    • HEIGHT INCHES41-11/16 Inches
    • COMPARTMENT WIDTH INCHES68
    • COMPARTMENT DEPTH INCHES19
    • COMPARTMENT HEIGHT INCHES23
    • SHELF QUANTITY6
    • VOLTS115
    • AMPS12.5
    • HERTZ60
    • HORSEPOWER3/4
    • DOOR QUANTITY2
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • TYPEReach In
    • PACKAGE QUANTITY1
    • WEIGHT LBS.505
    • COLOR FINISHStainless Steel
    • STANDARD PANS 4" DEEP(18) 1/6 Size
    • DRAWER QUANTITY6 drawers
    • COLORStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!