M3 Series - Mega Top Sandwich/Salad Table 27-1/2"W - 1 Door
See all 153 items in product family

M3 Series - Mega Top Sandwich/Salad Table 27-1/2"W - 1 Door

Item #: WBB237470

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,150.00 Save up to 57%
Price: $ 1,777.64

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
M3 Series - Mega Top Sandwich/Salad Table 27-1/2"W - 1 Door

Made using stainless steel interior and exterior for cleanliness and long life. ABS sheet door liners resist water condensation with thermal efficiency. Cutting board side rail and bracket for easy cutting board attachment and removal. Includes 4"D condiment pans, height adjustable heavy duty polyethylene coated wire shelves and high-density polyurethane insulation. Cold air compartment maintains temperature evenly for each pan to preserve fresh food longer. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Refrigerator offers 33 to 39°F temperature for food preservation. Hot gas condensate system is treated to resist corrosion. Moves easily on 5" swivel casters; half are locking casters. 115V. UL listed. NSF approved. ISO 9001 & CEC certified. 27-1/2"W x 34"D x 39-7/16"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERMST-28-12
    • DESCRIPTIONTurbo Air MST-28-12 28 Inches M3 Series Single Door Mega Top Refrigerated Salad
    • CAPACITY CUBIC FEET8 cubic feet
    • MATERIALSteel
    • WIDTH INCHES27-1/2
    • DEPTH INCHES34
    • HEIGHT INCHES39 Inches
    • COMPARTMENT WIDTH INCHES23-1/4
    • COMPARTMENT DEPTH INCHES19
    • COMPARTMENT HEIGHT INCHES23
    • SHELF QUANTITY1 shelf
    • VOLTAGE115
    • VOLTS115
    • AMPS8.9
    • POWER CORD LENGTH FEET9
    • HORSEPOWER1/6
    • DOOR QUANTITY1 door
    • COMPRESSOR WARRANTY4 Years
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • PACKAGE QUANTITY1
    • REFRIGERANTR134A
    • COLOR FINISHStainless Steel
    • COLORStainless Steel
    • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
    • TOP TYPEMega Top
    • DRAWER QUANTITY2
    • WARRANTY1 Year Parts & Labor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!