Prep Tables
Free Shipping
Type
Brand
Voltage
Horse Power Range (hp)
Depth
Material
Width
Height
Capacity
Color
Price
Depth
32 in
Width
83-5/8 in
Height
26-3/8 in
Capacity
19 ft³
Depth
34 in
Width
60-1/4 in
Height
41-11/16 in
Capacity
19 ft³
Turbo Air TST-28SD-12 Super Deluxe Series - Mega Top Sandwich/Salad Table 27-1/2"W - 1 Door
Depth
35 in
Width
27-1/2 in
Height
44-7/8 in
Capacity
8 ft³
Depth
30 in
Width
60-1/4 in
Height
37 in
Capacity
16 ft³
Depth
34 in
Width
48-1/4 in
Height
41-11/16 in
Capacity
15 ft³
Depth
36-1/4 in
Width
67 in
Height
41-7/8 in
Capacity
20 ft³
Depth
36-1/4 in
Width
93-3/8 in
Height
36 in
Capacity
31 ft³
Depth
23-1/2 in
Width
23-3/4 in
Height
33-1/4 in
Capacity
12 Top Pans ft³
Depth
23-1/2 in
Width
23-3/4 in
Height
33-1/2 in
Capacity
16 Top Pans ft³
Depth
23-1/2 in
Width
23-3/4 in
Height
33-1/2 in
Capacity
18 Top Pans ft³
Depth
31-1/2 in
Width
48-1/8 in
Height
45-3/4 in
Capacity
18 Top Pans ft³
Depth
23 in
Width
18-3/4 in
Height
46 in
Capacity
8 Top Pans ft³
True® TSSU-48-12M-BADA Mega Top Sandwich/Salad Unit 48-3/8"W X 34-1/8'"D X 40-3/8"H
Depth
22 in
Width
19-1/2 in
Height
33-1/4 in
Capacity
12 Top Pans ft³
Turbo Air TST-36SD-15 Super Deluxe Series - Mega Top Sandwich/Salad Table 36-1/3"W - 2 Door
Depth
34 in
Width
36-3/8 in
Height
41-11/16 in
Capacity
11 ft³
Food Prep Tables SPED48 Elite Series Cutting Top w/ Drawers, 48"W - SPED48HC-08C-4
Depth
36 in
Width
48 in
Height
41-11/16 in
Capacity
13.9 ft³
Depth
36-5/8 in
Width
60 in
Height
45-1/2 in
Capacity
17.1 ft³
Food Prep Tables SPED60 Elite Series Cutting Top w/ Drawers, 60"W - SPED60HC-08C-2
Depth
36 in
Width
60 in
Height
41-11/16 in
Capacity
17.1 ft³
Depth
36-3/8 in
Width
67 in
Height
43-3/8 in
Capacity
27 ft³
Depth
34 in
Width
27-1/2 in
Height
41-11/16 in
Capacity
8 ft³
Depth
30 in
Width
48-1/4 in
Height
37 in
Capacity
12 ft³
Depth
30 in
Width
27-1/2 in
Height
37 in
Capacity
7 ft³
Depth
30 in
Width
72-5/8 in
Height
37 in
Capacity
19 ft³
Depth
34 in
Width
72-5/8 in
Height
41-11/16 in
Capacity
23 ft³
True® TSSU-72-30M-B-ST Mega Top Sandwich/Salad Unit - 72-3/8"W X 34-1/8"D X 40-3/8"H
Depth
23-1/2 in
Width
20 in
Height
32 in
Capacity
30 Top Pans ft³
Depth
31 in
Width
60-1/4 in
Height
42-7/8 in
Capacity
16 ft³
Depth
36-1/4 in
Width
44 in
Height
36 in
Capacity
14 ft³
Food Prep Tables SPED60 Elite Series Cutting Top w/ Drawers, 60"W - SPED60HC-16C-2
Depth
36 in
Width
60 in
Height
41-11/16 in
Capacity
17.1 ft³
True® TSSU-27-12M-CADA Mega Top Sandwich/Salad Unit - 27-5/8"W X 34-1/8"D X 40-3/8"H
Depth
22 in
Width
19-1/2 in
Height
33-1/4 in
Capacity
12 Top Pans ft³
True® TSSU-7230MBSTADA Mega Top Sandwich/Salad Unit - 72-3/8"W X 41-7/8"D X 31-3/8"H
Depth
22 in
Width
19-1/2 in
Height
33-1/4 in
Capacity
30 Top Pans ft³
Depth
30 in
Width
48-1/4 in
Height
37 in
Capacity
12 ft³
Depth
23-1/2 in
Width
23-3/4 in
Height
32 in
Capacity
8 Top Pans ft³
True® TSSU-48-18M-BADA Mega Top Sandwich/Salad Unit - 48-3/8"W X 34-1/8"D X 40-3/8"H
Depth
22 in
Width
19-1/2 in
Height
33-1/4 in
Capacity
18 Top Pans ft³
Depth
30-1/2 in
Width
23-3/4 in
Height
59-1/4 in
Capacity
18 Top Pans ft³
Depth
25-3/4 in
Width
26 in
Height
66 in
Capacity
16 Top Pans ft³
Depth
23-1/2 in
Width
23-3/4 in
Height
33-1/2 in
Capacity
10 Top Pans ft³
Depth
23-1/2 in
Width
23-1/4 in
Height
60-1/4 in
Capacity
10 Top Pans ft³
True® TSSU-48-12M-B Mega Top Sandwich/Salad Unit - 48-3/8"W X 34-1/8'"D X 40-3/8"H
Depth
22 in
Width
19-1/2 in
Height
33-1/4 in
Capacity
12 Top Pans ft³
Depth
26 in
Width
23-3/4 in
Height
58-1/2 in
Capacity
12 Top Pans ft³
Depth
20-1/4 in
Width
18-3/4 in
Height
33-1/2 in
Capacity
12 Top Pans ft³
Depth
23-1/2 in
Width
23-3/4 in
Height
33-1/2 in
Capacity
8 Top Pans ft³
Depth
36 in
Width
67 in
Height
42 in
Capacity
9 Pans ft³
True® TFP-32-12M Refrigerated Sandwich/Salad Unit - 32.13"W X 31-1/2"D X 45-3/4"H
Depth
31-1/2 in
Width
32-1/8 in
Height
45-3/4 in
Capacity
12 Top Pans ft³