Super Deluxe Series - Mega Top Sandwich/Salad Table 72-1/2"W - 3 Door
See all 153 items in product family

Super Deluxe Series - Mega Top Sandwich/Salad Table 72-1/2"W - 3 Door

Item #: WBB237457

Sold By: Hotel Restaurant Supply

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,572.00 Save up to 59%
Price: $3,530.34

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

See more buying options

2 sellers from $3,530.34

  • Global Industrial
    $4,347.00 + shipping
    Usually ships in 7 to 10 days

    Add
Product Information
Customer Review
Product Q&A
Accessories
Super Deluxe Series - Mega Top Sandwich/Salad Table 72-1/2"W - 3 Door

Made using stainless steel interior and exterior for cleanliness and long life. ABS sheet door liners resist water condensation with thermal efficiency. Cutting board side rail and bracket for easy cutting board attachment and removal. Includes an insulated pan cover, 4"D condiment pans, stainless wire shelves and high-density polyurethane insulation. Cold air compartment maintains temperature evenly for each pan to preserve fresh food longer. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Refrigerator offers 33 to 39°F temperature for food preservation. Hot gas condensate system is treated to resist corrosion. Moves easily on 5" swivel casters; half are locking casters. 115V. UL listed. NSF approved. ISO 9001 & CEC certified. 72-3/4"W x 34"D x 39-7/16"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERTST-72SD-30
    • DESCRIPTIONTurbo Air TST-72SD-30 72 Inches Super Deluxe Stainless Steel Mega Top Refrigera
    • SERIESCRG
    • CAPACITY CUBIC FEET23 cubic feet
    • MATERIALSteel & Glass
    • WIDTH INCHES72-5/8
    • DEPTH INCHES34
    • HEIGHT INCHES39 Inches
    • COMPARTMENT WIDTH INCHES74
    • COMPARTMENT DEPTH INCHES28
    • COMPARTMENT HEIGHT INCHES59
    • SHELF QUANTITY3 shelves
    • VOLTAGE115/60/1
    • VOLTS115/60/1
    • AMPS12
    • POWER CORD LENGTH FEET9
    • HORSEPOWER3/4
    • DOOR QUANTITY3 door
    • CONSTRUCTIONSteel & Glass
    • APPLICATIONCommercial
    • PACKAGE QUANTITY1
    • REFRIGERANTR-134a
    • WEIGHT LBS.844
    • DRAWER QUANTITY--
    • TOP TYPEMega Top
    • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
    • COLORStainless Steel
    • COLOR FINISHStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:60