Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beverage Air® PRF12-12-1HS-02 Dual Temp Reach-In S PRF Series Solid & Half-Solid Doors, 26"W

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Beverage Air® PRF12-12-1HS-02 Dual Temp Reach-In S PRF Series Solid & Half-Solid Doors, 26"W

Item #: WBB383718

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $17,537.00 Save up to 63%

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
CABINET CONSTRUCTION Exterior-Stainless steel exterior. Interior-Stainless steel interior. Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation. Separate top mount evaporator housing in 2 & 3 section models. Freezer section in 2 & 3 section models is located at right section. Single section model includes top half refrigerator, bottom half freezer with evaporators mounted to ceiling. Non-electric condensate evaporation is provided at the exterior top of 2 & 3 section models. Heated condensate evaporation is provided at the bottom of single section cabinet. DIGITAL THERMOMETER Exterior digital thermometer provides a digital display of cabinet temperatures. REFRIGERATION SYSTEM Top mount, environmentally friendly refrigeration systems. Refrigerators maintain product temperatures of 36°-38°F. Freezers maintain product temperatures at 0°F. Refrigerators utilize R134a & freezers R404A refrigerant, which are (CFC and HCFC-free) for compliance with environmental safety standards. DOORS Solid and Half-Solid door configuration. Anti-microbial door handles and door locks are standard. Field reversible doors and cam lift hinges standard. Positive seal self-closing door(s) with 120° stay open feature. Snap-in door gaskets of one piece construction, removable without tools for ease of cleaning. Three (3) heavy duty epoxy coated wire shelves per section standard. Four (4) shelf clips included per shelf (field installed). Shelves are adjustable in ½" increments.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBeverage Air
    • MANUFACTURERS PART NUMBERPRF12-12-1HS-02
    • COMPRESSOR TYPETop Mount
    • DESCRIPTIONHalf-Solid Door
    • SERIESPRD
    • CAPACITY CUBIC FEET9.13
    • WIDTH INCHES26
    • DEPTH INCHES33
    • HEIGHT INCHES78-1/2
    • SHELF QUANTITY9
    • VOLTS115
    • AMPS9.6
    • HERTZ60
    • HORSEPOWER1/2
    • DOOR QUANTITY3
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • TYPEReach In
    • PACKAGE QUANTITY1
    • WEIGHT LBS.438
    • DOOR TYPEHalf-Solid Door
    • COLOR FINISHStainless Steel
    • COLORStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!