Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beverage Air® HF1-1HG Reach-In Freezer Horizon Series Glass & Half-Glass Doors, 26"W

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Beverage Air® HF1-1HG Reach-In Freezer Horizon Series Glass & Half-Glass Doors, 26"W

Item #: WBB383778

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,794.00 Save up to 55%
Price: $ 4,424.38

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
CABINET CONSTRUCTION
  • Exterior-Stainless steel exterior front with glass door(s) and gray painted sides standard.
  • Interior-Anodized aluminum interior with coved corners standard.
  • Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation.
ELECTRONIC CONTROL
  • Electronic thermostat with manual defrost button provides a digital display of cabinet temperatures, which includes status indicators and key pad for any necessary temperature adjustments.
REFRIGERATION SYSTEM
  • Top mount balanced refrigeration system with evaporator positioned out of the food zone to maximize capacity.
  • Automatic evaporation system for energy efficiency.
  • Unique down draft airflow system ensures uniform distribution of airflow throughout the entire cabinet to ensure even product temperatures; maintains product temperatures at or near 0°F.
  • Factory engineered, self-contained refrigeration system uses environmentally friendly (CFC and HCFC-free) R404A refrigerant.
  • Automatic defrost system is fully automatic, time-initiated and temperature terminated operation.
DOORS
  • Choose from glass door or half-glass door configuration.
  • Triple pane heated glass doors.
  • Anti-microbial door handles are standard.
  • Doors with cam lift hinges standard. Positive seal self-closing door(s) with 120° stay open feature.
  • Plug-in magnetic door gaskets of one piece construction, removable without tools for ease of cleaning.
SHELVING
  • Three (3) heavy duty epoxy coated wire shelves per section standard. Four (4) shelf clips included per shelf (field installed).
  • Shelves are adjustable in ½" increments. Four (4) interior pan slide kits available for field installation (see catalog).
MODEL FEATURES
  • Vertical fluorescent interior lighting.
  • 6" heavy-duty casters included, two with brakes. HFPS Spec Series standard with 6" legs.
  • Cord and plug pre-wired - 115/60/1 phase. 208-230 volt units are designed for field wiring.
  • Epoxy coated evaporator to eliminate the potential of corrosion.
  • ENERGY STAR® Qualified - 2010 Energy Compliant.
  • UL-EPH and CUL for open food product
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBeverage Air
    • MANUFACTURERS PART NUMBERHF1-1HG
    • COMPRESSOR TYPETop Mount
    • DESCRIPTIONHalf-Glass Door
    • SERIESHorizon
    • CAPACITY CUBIC FEET24
    • WIDTH INCHES26
    • DEPTH INCHES32
    • HEIGHT INCHES78-1/2
    • COMPARTMENT WIDTH INCHES22
    • COMPARTMENT DEPTH INCHES28
    • SHELF QUANTITY8
    • VOLTS115
    • AMPS9.2
    • HERTZ60
    • HORSEPOWER1/2
    • DOOR QUANTITY2
    • CONSTRUCTIONSteel & Glass
    • APPLICATIONCommercial
    • TYPEReach In
    • PACKAGE QUANTITY1
    • INTERIOR DEPTH INCHES28
    • DOOR TYPEHalf-Glass Door
    • COLORStainless Steel
    • INTERIOR WIDTH INCHES22
    • COLOR FINISHStainless Steel
    • WEIGHT LBS.351

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed