Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reach-in Freezer Horizon Series Solid & Half-Solid Doors, 26"W - HFP1-1HS

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Reach-in Freezer Horizon Series Solid & Half-Solid Doors, 26"W - HFP1-1HS

Item #: WBB383757

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,359.00 Save up to 55%
Price: $4,223.57

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
CABINET CONSTRUCTION
  • Exterior-Stainless steel exterior front and gray painted sides standard.
  • Interior-Anodized aluminum interior with coved corners standard.
  • Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation.
ELECTRONIC CONTROL
  • Electronic thermostat with manual defrost button provides a digital display of cabinet temperatures, which includes status indicators and key pad for any necessary temperature adjustments.
REFRIGERATION SYSTEM
  • Top mount balanced refrigeration system with evaporator positioned out of the food zone to maximize capacity.
  • Automatic evaporation system for energy efficiency.
  • Unique down draft airflow system ensures uniform distribution of airflow throughout the entire cabinet to ensure even product temperatures; maintains product temperatures at or near 0°F.
  • Factory engineered, self-contained refrigeration system uses environmentally friendly (CFC and HCFC-free) R404A refrigerant.
  • Automatic defrost system is fully automatic, time-initiated and temperature terminated operation.
DOORS
  • Choose from solid door or half-solid door configuration.
  • Anti-microbial door handles and door locks are standard.
  • Field reversible doors and cam lift hinges standard. Positive seal self-closing door(s) with 120° stay open feature.
  • Plug-in magnetic door gaskets of one piece construction, removable without tools for ease of cleaning.
SHELVING
  • Three (3) heavy duty epoxy coated wire shelves per section standard. Four (4) shelf clips included per shelf (field installed).
  • Shelves are adjustable in ½" increments. Four (4) interior pan slide kits available for field installation (see catalog).
MODEL FEATURES
  • Incandescent interior light.
  • 6" heavy-duty casters included, two with brakes. HFPS Spec Series standard with 6" legs.
  • Cord and plug pre-wired - 115/60/1 phase. 208-230 volt units are designed for field wiring.
  • Epoxy coated evaporator to eliminate the potential of corrosion.
  • ENERGY STAR® Qualified - 2010 Energy Compliant.
  • UL-EPH and CUL for open food product.
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBeverage Air®
    • MANUFACTURERS PART NUMBERHFP1-1HS
    • COMPRESSOR TYPETop Mount
    • DESCRIPTIONHalf-Solid Door
    • SERIESHorizon
    • CAPACITY CUBIC FEET24
    • WIDTH INCHES26
    • DEPTH INCHES32
    • HEIGHT INCHES78-1/2
    • COMPARTMENT WIDTH INCHES22
    • COMPARTMENT DEPTH INCHES28
    • SHELF QUANTITY12
    • VOLTS115
    • AMPS6.5
    • HERTZ60
    • HORSEPOWER1/2
    • DOOR QUANTITY3
    • CONSTRUCTIONSteel & Glass
    • APPLICATIONCommercial
    • TYPEReach In
    • PACKAGE QUANTITY1
    • WEIGHT LBS.340
    • DOOR TYPEHalf-Solid Door
    • COLORStainless Steel
    • COLOR FINISHStainless Steel
    • INTERIOR WIDTH INCHES22
    • INTERIOR DEPTH INCHES28

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:26