Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Beverage Air® KF48-1AS Reach-In Freezer K Series Solid Doors, 54"W

Rollover image to zoom in

Click image to enlarge

See all 81 items in product family

Beverage Air® KF48-1AS Reach-In Freezer K Series Solid Doors, 54"W

Item #: WBB383782

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,218.00 Save up to 55%
Price: $ 4,625.96

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
CABINET CONSTRUCTION Heavy-duty construction includes stainless front (doors and grilles). Exterior sides are steel with gray finish. Exterior top and back are galvanized steel. Interior bottom is stainless. Interior of cabinet is constructed of white coated steel walls. Adjustable epoxy coated steel wire shelves are standard (3 per section). Foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Doors attach to cabinet on cam-lift hinges. Hinges permit doors to stay open at 120° and gravity self-close. Snap-in magnetic gaskets for a positive seal are standard. Gaskets are easily removable for cleaning. Three-inch heavy-duty casters included, two with brakes standard. REFRIGERATION Balanced refrigeration system is located at bottom of cabinet. System uses R404A refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Defrosting is accomplished with electronic heaters. Defrost is time initiated, temperature terminated. A time termination is provided as a back up fail-safe. Evaporator fans are delayed from restarting until evaporator coil is adequately chilled down. Operation of compressor is governed by temperature control inside top of cabinet. Enhanced digital control is located outside top of cabinet. Control includes "Door Open Indicator" and displays internal cabinet temperature.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBeverage Air
    • MANUFACTURERS PART NUMBERKF48-1AS
    • COMPRESSOR TYPEBottom Mount
    • DESCRIPTIONSolid Door
    • SERIESK
    • CAPACITY CUBIC FEET49
    • WIDTH INCHES54-1/4
    • DEPTH INCHES29-3/4
    • HEIGHT INCHES78-1/4
    • COMPARTMENT WIDTH INCHES50-1/2
    • COMPARTMENT DEPTH INCHES26
    • COMPARTMENT HEIGHT INCHES52
    • SHELF QUANTITY6
    • VOLTAGE115
    • VOLTS115
    • AMPS9.1
    • HERTZ60
    • HORSEPOWER1/2
    • DOOR QUANTITY4
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • TYPEReach In
    • PACKAGE QUANTITY1
    • DOOR TYPESolid Door
    • COLOR FINISHStainless Steel
    • INTERIOR DEPTH INCHES26
    • INTERIOR WIDTH INCHES50-1/2
    • WEIGHT LBS.503
    • INTERIOR HEIGHT INCHES52

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!