Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FS407LBISSTBADA - ADA Comp 20"W Built-In Undercounter All-Freezer, -20°C, White

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Summit FS407LBISSTBADA - ADA Comp 20"W Built-In Undercounter All-Freezer, -20°C, White

Item #: WBB690808

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 816.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W Built-In Undercounter All-Freezer, -20°C Capable, Lock, TB Handle, WH

SUMMIT FS407LBIADA Series offers a quality selection of 20" wide all-freezers for built-in use under ADA compliant counters. The FS407LBISSTBADA is a manual defrost all-freezer with 2.8 cu.ft. capacity. Four pull-out drawers with clear fronts offer convenient storage solutions. The adjustable thermostat is located in the rear of the model. This model has a white cabinet with a 304 grade stainless steel wrapped door, curved towel bar handle. A top-mounted lock adds convenient security. Sized at 32" high, just under 20" wide, the FS407LBISSTBADA is designed to fit under lower ADA compliant counters. This unit can be used built-in or freestanding, can be paired with our auto defrost FF511LBISSTBADA all-refrigerator.

Documents
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFS407LBISSTBADA
    • CAPACITY CUBIC FEET4.38
    • WIDTH INCHES23-3/4
    • DEPTH INCHES25-3/4
    • HEIGHT INCHES32
    • SHELF QUANTITY2
    • VOLTS115 V AC/60 Hz
    • AMPS1
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTYLimited Manufacturer 5 Years
    • PARTS/LABOR WARRANTYLimited Manufactuer 1 Year
    • SHELF TYPEWire
    • DOOR FINISHStainless Steel
    • DRAWERSNo
    • DRAWER QUANTITY4
    • HANDLE TYPETowel Bar
    • WEIGHT LBS.64
    • THERMOSTAT TYPEDial
    • INTERIOR WIDTH INCHES14
    • INTERIOR HEIGHT INCHES26-3/8
    • INTERIOR DEPTH INCHES16-3/4
    • LOCKYes
    • DEFROST TYPEManual
    • LIGHTNo
    • BODY FINISHWhite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!