Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Super Deluxe Series - Solid Door Freezer 27"W - 1 Door
See all 81 items in product family

Super Deluxe Series - Solid Door Freezer 27"W - 1 Door

Item #: WBB237455

Sold By: Hotel Restaurant Supply

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,229.00 Save up to 59%
Price: $2,977.13

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

See more buying options

2 sellers from $2,977.13

  • Global Industrial
    $3,666.00 + shipping
    Usually ships in 7 to 10 days

    Add
Product Information
Customer Review
Product Q&A
Accessories
Super Deluxe Series - Solid Door Freezer 27"W - 1 Door

Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Digital temperature control system provides precise and constant temperature control. High tech monitor will beep if the door has been opened for more than 5 minutes. Doors feature easy grip handles and magnetic door gaskets. Monitor digitally displays temperature and current status. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Bottom mount compressor allows easy access for servicing. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Freezer offers -10 to 0°F temperature. UL listed. NSF approved. ISO 9001 & CEC certified. Energy star product. 27"W x 30-5/16"D x 78-1/4"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDTurbo Air
    • MANUFACTURERS PART NUMBERTSF-23SD
    • DESCRIPTIONSolid Door
    • CAPACITY CUBIC FEET23
    • WIDTH INCHES27
    • DEPTH INCHES30-3/8
    • HEIGHT INCHES78-1/4
    • SHELF QUANTITY4
    • VOLTAGE115
    • VOLTS115
    • AMPS7.2
    • HERTZ60
    • POWER CORD LENGTH FEET9
    • HORSEPOWER1/2
    • DOOR QUANTITY2
    • CONSTRUCTIONSteel
    • APPLICATIONCommercial
    • TYPEFloral
    • PACKAGE QUANTITY1
    • DOOR TYPESolid Door
    • INTERIOR WIDTH INCHES23
    • INTERIOR DEPTH INCHES26-1/4
    • INTERIOR HEIGHT INCHES60-3/8
    • WEIGHT LBS.293
    • COLORSteel
    • REFRIGERANT TYPER-134a
    • LIMITED WARRANTY1 Year Parts & Labor, Additional 4 Years Compressor
    • COLOR FINISHSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.156.247:60