Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hinged Glass Door Lumavue Merchandiser Series, 24"W - LV12

Rollover image to zoom in

Click image to enlarge

See all 39 items in product family

Hinged Glass Door Lumavue Merchandiser Series, 24"W - LV12

Item #: WBB383653

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,734.00 Save up to 53%
Price: $ 1,752.23
Product Information
Warranty
Customer Review
Product Q&A
LUMAVUE SERIES-GLASS DOOR MERCHANDISER Used for merchandising and storage of product. CABINET CONSTRUCTION Heavy duty construction includes white coated steel interior walls. Exterior finish is heavy-duty steel with a baked on durable coating. Choose from black or white finish. 2" foamed-in-place CFC and HCFC-free polyurethane insulation enhances the structural strength of the cabinet and helps increase energy efficiency. Modern, one-piece grille is easily removed for cleaning and servicing. Double pane, lowE argon filled glass door features inside and outside panes that are tempered for added safety. Self-closing, hinged glass door features recessed, pocket door handle provides low profile and is more aesthetically pleasing. Door provides automatic hold-open feature. Four white epoxy coated steel shelves are standard. REFRIGERATION Whisper-quiet refrigeration system uses R134a refrigerant, which is CFC and HCFC-free for compliance with environmental safety concerns. Product temperatures from 32°F to 40°F. ELECTRICAL Interior fluorescent lighting enhances product illumination. Optional LED lighting provides hidden light source for increased product visibility. LED bulbs last up to 10 times longer compared to fluorescent bulbs and renders additional energy savings due to reduced wattage load on compressor.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDBeverage Air
    • MANUFACTURERS PART NUMBERLV12
    • DESCRIPTIONHinged Door Merchandiser
    • SERIESLumavue
    • CAPACITY CUBIC FEET12
    • WIDTH INCHES24
    • DEPTH INCHES46
    • HEIGHT INCHES17
    • COMPARTMENT WIDTH INCHES21
    • COMPARTMENT DEPTH INCHES20-3/4
    • COMPARTMENT HEIGHT INCHES45-3/4
    • SHELF QUANTITY4
    • AMPS5.0
    • HORSEPOWER1/6
    • DOOR QUANTITY1
    • CONSTRUCTIONSteel & Glass
    • APPLICATIONCommercial
    • TYPESliding Doors
    • PACKAGE QUANTITY1
    • COLORBlack
    • BASEPainted
    • COLOR FINISHBlack
    • WEIGHT LBS.230

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Can you guys put custom signage on the top of this?

Question Asked By: anon , San Diego , February 06, 2012

+ View 1 Answer

Answer This Question

can the left side be used as refrig and the right side as a freezer? how much to ship to my business? Is it on wheels? and what is the cost to use it annual?

Question Asked By: Dennis , August 24, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result