Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kool-It Double Sliding Glass Door Reach-In Cooler--47.85 Cu Ft
See all 36 items in product family

Kool-It Double Sliding Glass Door Reach-In Cooler--47.85 Cu Ft

Item #: WB242655

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,458.00

with FREE shipping today! (within the contiguous US)

Product Information
Warranty
Product Q&A
Accessories
KOOL-IT GLASS DOOR COOLERS
Unit with Double Sliding Glass Doors
Kool-It glass door coolers are ideal for commercial refrigeration & display environments. These reach-in coolers are made with white aluminum housing and feature double pane tempered glass doors. Bottom mounted high performance compressor. Includes height adjustable epoxy finished shelves and interior lighting. Exterior lighting to top of unit provides space for a showcase sign. Manual temperature control for convenience and ease of use. Moves easily on swivel casters. CFC-Free. 115V. Note: Units are designed to operate in air-conditioned environments with a max. ambient temperature of 75°F and relative humidity of 55%.

Product Specifications

    • BRANDKool-It
    • MANUFACTURERS PART NUMBERKSM-48
    • DESCRIPTIONDouble Sliding Door Cooler
    • CAPACITY CUBIC FEET47.9
    • WIDTH INCHES53-5/8
    • DEPTH INCHES32
    • HEIGHT INCHES80-5/8
    • SHELF QUANTITY8
    • VOLTS115
    • HERTZ60
    • HORSEPOWER3/4
    • DOOR QUANTITY2
    • CONSTRUCTIONAluminum
    • APPLICATIONCommercial
    • TYPESliding Doors
    • PACKAGE QUANTITY1
    • REFRIGERANTR134A
    • COLOR FINISHWhite
    • BASEPainted
    • COLORWhite
    • TEMPERATURE RANGE34-45°F
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.