Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 98 items in product family

Sliding Doors, 12"H, Double-Wall S/S, For 3 Well Hot Food Units

Item #: WBB643807

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $460.95
Add to list
Product Information
Product Q&A
Sliding Doors, 12"H, Double-Wall S/S, For 3 Well Hot Food Units

Features:

  • Sliding doors
  • 12"H
  • Double-wall Stainless steel
  • Operates on ball-bearing wheels on overhead tracks
  • For three well hot food units
  • Not available for Aerohot counters

Product Specifications

  • WIDTH INCHES58
  • DEPTH INCHES33-1/4
  • HEIGHT INCHES41-1/4
  • TOP PAN CAPACITY16 Crates
  • VOLTAGE115
  • COLORStainless
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • HORSEPOWER1/2
  • TYPEDual Sided
  • DOOR QUANTITY4
  • SHELF QUANTITY3
  • LENGTH INCHES46
  • MANUFACTURERS PART NUMBER328-3SS
  • COLOR(S)Stainless
  • BASEStainless
  • APPLICATIONCommercial
  • FOR USE WITHUnits With 3 Wells
  • BRANDDuke
  • OPERATESBall Bearing Wheels
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.