Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Thurmaduke Sliding Doors, Double Wall Paint Grip Steel, 74"L X 17"H,  W/4 Wells, Silver Hammer
See all 94 items in product family

Thurmaduke Sliding Doors, Double Wall Paint Grip Steel, 74"L X 17"H, W/4 Wells, Silver Hammer

Item #: WBB643930

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $607.00
Product Information
Warranty
Product Q&A
Sliding Doors, Double Wall Paint Grip Steel, 74"L X 17"H, W/4 Wells, Silver Hammer

Features:

  • Sliding doors
  • 17"H
  • 74"L
  • Double-wall paint grip steel
  • Operates on ball-bearing wheels on overhead tracks
  • For Solid Top
  • Urn Stand and 5" Deep Ice Cooled Cold Pan Units
  • Four wells
  • Not available for Aerohot counters

Product Specifications

    • BRANDDuke
    • MANUFACTURERS PART NUMBER329-5PG-217102
    • WIDTH INCHES51-1/4
    • DEPTH INCHES34-3/4
    • HEIGHT INCHES78-1/4
    • VOLTAGE115
    • HORSEPOWER1/2
    • DOOR QUANTITY4
    • APPLICATIONCommercial
    • TYPEReach In
    • PACKAGE QUANTITY1
    • OPERATESSliding
    • FOR USE WITHUnits With 4 Wells
    • BASEPainted
    • COLOR(S)Silver Hammer
    • LENGTH INCHES74
    • COLORSilver Hammer
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.