Summit SCR600BLADA - ADA Comp Glass Door All-Refrigerator, Black, Front Lock

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Summit SCR600BLADA - ADA Comp Glass Door All-Refrigerator, Black, Front Lock

Item #: WBB679463

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 794.00
Product Information
Warranty
Customer Review
Product Q&A
Summit ADA Compliant, Glass Door All-Refrigerator W/Black Cabinet, Front Lock

The SCR600LADA series features commercially approved display refrigerators designed to meet ADA guidelines for lower counter height. With a compact 24 inch footprint and an ADA compliant 32 inch height, the freestanding SCR600BLADA contains a generous 5.5 cu.ft. of storage capacity. The black cabinet is fitted with a heat-safe glass door trimmed in elegant aluminum. A front-mounted lock adds convenient security.A complete automatic defrost system simplifies user maintenance while the one piece liner allows for easy cleanup. SUMMIT's "hidden" evaporator is set behind the rear wall to protect the unit's system while maximizing shelf space. Adjustable glass shelves make storage simple and a rocker switch light offers full interior illumination.The SCR600 series has been in SUMMIT's line for decades, providing quality cooling to houses, apartments, restaurants, food service establishments and assisted living facilities. The convenient size and proven durability make these units perfect for any location in need of reliable refrigeration with commercial approval.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSCR600BLADA
    • CAPACITY5.5 Cu.Ft.
    • CAPACITY CUBIC FEET5.5
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY4
    • ADJUSTABLE SHELVESYes
    • VOLTS--
    • AMPS1.3
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEGlass
    • LIGHTYes
    • BODY FINISHBlack
    • DOOR FINISHGlass
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYUL
    • REVERSIBLEYes
    • LOCK TYPEL (Single Key Lock)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!