Summit SCFF235 - Frost-Free Reach-, Freezer, Complete S/S

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Summit SCFF235 - Frost-Free Reach-, Freezer, Complete S/S

Item #: WBB679430

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,030.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit Frost-Free Reach-, Freezer, Complete S/S

SUMMIT SCFF235 is the ideal reach-in freezer for any food service establishment in need of a low maintenance, high quality unit designed for convenience and built for durability. The ETL-S listed SCFF235 uses frost-free operation so users never need to worry about manually defrosting the 23 c.f. interior. An oversized, factory balanced refrigeration system maintains the perfect conditions for frozen food storage between -8° and 0°F. This unit has a bottom compressor. Complete 304 grade stainless steel construction means the entire unit is easy to clean and built to last. The self-closing door helps to save energy but will conveniently stay open when swung to 90° angles, making it easy to load the unit. Sturdy casters support the SCFF235 with locking breaks. Unique slide-out shelves can easily adjust to any level to accommodate your storage needs. A digital thermostat gives you accurate control, with an external temperature readout so you can adjust settings without even opening the door. A front-mounted lock and interior light are also standard. The SCFF235 can be perfectly matched to its all refrigerator version, the SCRR230. With commercial approval and full features, this series represents the highest quality at SUMMIT's top value.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliances
    • MANUFACTURERS PART NUMBERSCFF235
    • CAPACITY23.0 Cu.Ft.
    • CAPACITY CUBIC FEET23
    • WIDTH INCHES29
    • DEPTH INCHES32-1/4
    • HEIGHT INCHES82-5/8
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS8.6
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • REVERSIBLENo
    • LOCK TYPEL (Single Key Lock)
    • DEFROST TYPEFrost-Free
    • ELECTRICAL SAFETYETL
    • DOOR FINISHStainless Steel
    • SHELF TYPEWire
    • LIGHTYes
    • BODY FINISHStainless Steel
    • THERMOSTAT TYPEDigital

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:21