Summit SCR1300CSS - Full-Sized Beverage Merchandiser, Auto Defrost, S/S Cabinet

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Summit SCR1300CSS - Full-Sized Beverage Merchandiser, Auto Defrost, S/S Cabinet

Item #: WBB679635

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,592.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit Full-Sized Beverage Merchandiser W/Automatic Defrost, Slim Width, S/S Cabinet

SUMMIT's commercially approved beverage merchandisers are designed for durable service, convenient use, and attractive presentation. The SCR1300CSS offers 13 cu.ft. of room inside a conveniently space conscious 24 inch footprint. A heat reflective glass door provides maximum visibility of products on shelves that go all the way down to the floor. The exterior cabinet is wrapped in 304 grade stainless steel for a professional look with lasting durability.Full automatic defrost makes maintenance easy and stress-free while a tropicalized design keeps contents preserved safely, even when the unit is placed in a hot temperature zone. Other convenient features include full interior fluorescent lighting, an adjustable thermostat, and adjustable slide-out shelves for flexibility in storage. SUMMIT's SCR1300CSS has been a bestseller for two decades, with a proven record in reliable operation and superior service. Commercially approved and distributed worldwide, these coolers offer outstanding value from top to bottom.Unless specified as LHD, this unit ships with a right hand door swing but can be reversed by the user with the additional purchase of a left hand hinge.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSCR1300CSS
    • CAPACITY13.0 Cu.Ft.
    • CAPACITY CUBIC FEET13
    • WIDTH INCHES23-5/8
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES73
    • SHELF QUANTITY5
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS5.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEWire
    • LIGHTYes
    • BODY FINISH"Stainless Steel, Stainless Steel"
    • DOOR FINISH"Glass,Glass"
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDial
    • ELECTRICAL SAFETYUL
    • REVERSIBLEFactory Reversible

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!