Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FFAR10LOCKER - 10.1 Cubic Feet. All-Refrigerator, Nine Interior Locking Compartments
See all 7 items in product family

Summit FFAR10LOCKER - 10.1 Cubic Feet. All-Refrigerator, Nine Interior Locking Compartments

Item #: WBB677827

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,571.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
10.1 cubic feet. All-Refrigerator, Nine Interior Locking Compartments

SUMMIT FFAR10LOCKER makes sharing a community refrigerator safe and simple. This 10.1 cubic feet. all-refrigerator features nine locking interior compartments. Each is secured by a combination lock that lets users set their own codes. Two master keys are provided to override combinations in case of emergency, lost combinations or interior cleaning. Each compartment is safely enclosed to keep contents separated. Wire shelving ensures air is properly circulated, with an interior fan for even cooling from top to bottom. The FFAR10LOCKER is fully auto defrost for added convenience. At just under 24" wide, the FFAR10LOCKER fits well in tight settings, with a white exterior and reversible door. The door can be customized with a 304 grade stainless steel wrap and towel bar handle (suffix SSTB) or painted in any RAL or Pantone color that you choose.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFFAR10LOCKER
    • CAPACITY10.1 cu.ft.
    • CAPACITY CUBIC FEET10.1
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES55-1/4
    • SHELF QUANTITY4
    • ADJUSTABLE SHELVESNo
    • VOLTAGE115 VAC
    • VOLTS115 VAC
    • AMPS1.5
    • HERTZ60
    • DOOR SWINGReversible
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • TYPERefrigerator
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPEAutomatic
    • LOCK TYPEFront
    • DEFROSTAutomatic
    • CAN STORAGENo
    • WARRANTY12 Months Parts & Labor
    • HANDLE TYPETowel Bar
    • BODY FINISHWhite
    • COLOR FINISHWhite
    • DOOR FINISHWhite
    • SHELF TYPEWire
    • THERMOSTATDial
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:21