Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF73 - ADA Compliant Energy Star Two-Door Refrigerator-Freezer W/Auto Defrost, White, 19"W

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Summit FF73 - ADA Compliant Energy Star Two-Door Refrigerator-Freezer W/Auto Defrost, White, 19"W

Item #: WBB1953870

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 435.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Summit FF73 - ADA Compliant Energy Star Two-Door Refrigerator-Freezer W/Auto Defrost, White, 19"W

Summit's line of uniquely sized refrigerators includes ENERGY STAR qualified units thoughtfully designed for assisted living facilities and other settings where accessibility is key.

At just under 19" wide, the FF73 refrigerator-freezer offers 4.3 cu.ft. of storage for space-challenged homes. The doors are user-reversible for added flexibility when positioning the unit. This unit meets ADA guidelines for user accessibility with a unique 43.5" height. It comes in a white finish and has a sealed back for easier cleaning.

Inside, the FF73 utilizes automatic defrost operation for minimum user maintenance with an energy efficient performance for annual utility savings. The fresh food section includes two adjustable glass shelves for spill-proof storage and a clear crisper drawer ideal for storing fruits and vegetables. The door racks include a handy can dispenser, full-shelf, and a half shelf that can hold tall two-liter bottles. The freezer compartment features an adjustable wire shelf and a door rack.

With its unique fit and user-friendly features, the FF73 is the perfect refrigerator-freezer for kitchens with moderate storage needs.

Features:
  • Energy Star qualified performance ensures annual savings
  • Two-door design for convenience and efficiency in compact size
  • Adjustable glass shelves and door racks offer storage convenience
  • 43.5" height for select ADA compliant applications
  • Reversible doors offer flexible placement
Exterior Options:
  • Left hand door swing
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF73
    • CAPACITY CUBIC FEET4.3
    • WIDTH INCHES19
    • DEPTH INCHES22-1/2
    • HEIGHT INCHES43
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.5
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • CANADIAN ELECTRICAL SAFETYETL-C
    • INTERIOR HEIGHT 124-3/4
    • INTERIOR HEIGHT 210
    • COMP STEP HEIGHT7-3/4
    • CAN STORAGEYes
    • DEPTH WITH DOOR AT 90°39-1/4
    • CRISPER FINISHTransparent
    • CABINET FINISHWhite
    • HANDLE TYPE--
    • HALF DOOR SHELF QUANTITY 2
    • WEIGHT LBS.75
    • REFRIGERANT TYPER600a
    • LOW SIDE PSI120
    • HIGH SIDE PSI300
    • BODY FINISHWhite
    • REVERSIBLE DOORYes
    • LEVEL LEGS QUANTITY2
    • THERMOSTAT TYPEDial
    • HEIGHT TO HINGE CAP43-3/8
    • US ELECTRICAL SAFETYETL
    • COMP STEP DEPTH6
    • FAN TYPEInterior
    • FULL DOOR SHELF QUANTITY1
    • DOOR FINISHWhite
    • DEFROST TYPEAutomatic
    • INTERIOR WIDTH 115-1/4
    • ENERGY STARYes
    • INTERIOR DEPTH 212-1/2
    • INTERIOR DEPTH 117-1/2
    • COMP STEP WIDTH15-1/4
    • ENERGY USAGE359.0 kWh/year
    • CRISPER QUANTITY1
    • INTERIOR WIDTH 215-1/4
    • SHELF TYPEGlass
    • CRISPER COVER TYPEGlass
    • INTERIOR FEATURESAdjustable Glass Shelves
    • FREON OZ1.66

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!