Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF71LLF2 - Two-Door Frost-Free Refrigerator-Freezer In Slim 18" Width, Combination Lock

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Summit FF71LLF2 - Two-Door Frost-Free Refrigerator-Freezer In Slim 18" Width, Combination Lock

Item #: WBB678200

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $641.00
Product Information
Photo/Video Gallery
Warranty
Product Q&A
Two-Door Frost-Free Refrigerator-Freezer In Slim 18" Width, Combination Lock

Put quality cooling in narrow spaces with SUMMIT's FF71LLF2, a locking two-door refrigerator-freezer in a perfectly slim size. With a thin width just over 18 inches, the fully frost-free FF71LLF2 is sized to fit in any tight spot, with nearly 5 c.f. of storage capacity inside. The 46 inch height meets ADA guidelines to provide accessibility to wheelchair users. This model includes a single combination lock (with key override) that secures both compartments. The fully featured interior is designed for convenient storage. Both sections feature door racks and the freezer includes a shelf. Adjustable shelves in the refrigerator and a clear crisper let you separate items for efficiency, with interior lighting and an adjustable thermostat included. Perfectly sized for placement in apartments, offices, dormitories and motels, the 46 inch high FF71LLF2 can be used with a SUMMIT microwave on top for a convenient and power-safe combination unit.

Product Specifications

    • BRANDSummit Appliances
    • MANUFACTURERS PART NUMBERFF71LLF2
    • DESCRIPTIONDeep Well Horizontal Cooler
    • CAPACITY4.8 cu.ft.
    • CAPACITY CUBIC FEET4.8
    • MATERIALSteel & Glass
    • WIDTH INCHES58-3/4
    • DEPTH INCHES27-1/4
    • HEIGHT INCHES37-1/4
    • COMPARTMENT WIDTH INCHES46
    • COMPARTMENT DEPTH INCHES22-1/2
    • COMPARTMENT HEIGHT INCHES27
    • SHELF QUANTITY6
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • AMPS7
    • POWER CORD LENGTH FEET9
    • HORSEPOWER1/4
    • DOOR QUANTITY2
    • COMPRESSOR WARRANTY4 Years
    • PACKAGE QUANTITY1
    • REFRIGERANTR134A
    • PARTS/LABOR WARRANTY1 Year
    • CABINET FINISHWhite
    • WARRANTY1 Year Parts & Labor
    • THERMOSTATDial
    • SHELF TYPEWire
    • CAN STORAGENo
    • DOOR FINISHWhite
    • DEFROSTFrost-Free
    • HANDLE TYPERecessed Horizontal Handle
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.