Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arctic Air 65100K Sheet Pan Slide Kit For AR23 & AF23   White
See all 85 items in product family

Arctic Air 65100K Sheet Pan Slide Kit For AR23 & AF23 White

Item #: WBB1866489

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.00 Save up to 7%
Price: $ 109.95
Product Information
Customer Review
Product Q&A
Arctic Air 65100K - Sheet Pan Slide Kit For AR23 & AF23, White, 24"W x 6"D

The Arctic Air 65001K sheet pan slide kit attaches easily to the existing pilasters in your AR23 or AF23 reach in, allowing you to hold up to eight full size sheet pans! Each kit contains two racks, and takes the place of half the shelves in your reach in.

Documents

Documents are in PDF format

Product Specifications

    • BRANDArctic Air
    • MANUFACTURERS PART NUMBER65100K
    • DESCRIPTIONSheet Pan Slide Kit For AR23 & AF23
    • WIDTH INCHES24
    • DEPTH INCHES6
    • HEIGHT INCHES20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!