Previous

Item in product family

Next

Item in product family
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
Summit CP35LLADA - ADA Comp Compact Refrigerator-Freezer, Cycle Defrost, Zero Degree Freezer

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Summit CP35LLADA - ADA Comp Compact Refrigerator-Freezer, Cycle Defrost, Zero Degree Freezer

Item #: WBB677721

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $761.00
Product Information
Photo/Video Gallery
Warranty
Product Q&A
ADA Compliant Compact Two-Door Refrigerator-Freezer, Cycle Defrost & Zero Degree Freezer

SUMMIT CP35LLADA puts the most advanced energy efficient refrigerator-freezer technology into an ENERGY STAR listed two-door compact unit designed to meet ADA guidelines for lower counter height. Cycle defrost provides automatic defrost of the refrigerator to save you on regular maintenance and manual defrost of the freezer to save energy and prevent freezer burn. Our unique dual evaporator separately cools the refrigerator while keeping the freezer at zero degrees. Fresh food stays fresh and frozen food stays frozen. The refrigerator section contains generous door storage for large bottles, an adjustable thermostat for easy temperature management, and a fruit and vegetable crisper to keep your greens under the right conditions. The top freezer is generously sized and includes a convenient door shelf for organization efficiency. The CP35LLADA has a white exterior and is ideally sized with a slim 19 inch width and 32 inch height to comply with ADA guidelines. The doors are equipped with side-mounted locks for extra security in both compartments. Fully featured and energy safe, the CP35LLADA is the perfect unit for colleges, homes, and other settings looking to save on space but maximize quality and savings.

Product Specifications

    • BRANDSummit
    • MANUFACTURERS PART NUMBERCP35LLADA
    • CAPACITY CUBIC FEET2.9
    • WIDTH INCHES18-3/4
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES32
    • SHELF QUANTITY1
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.4
    • HERTZ60
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • ENERGY STAR RATEDYes
    • THERMOSTAT TYPEDial
    • HANDLE TYPERecessed Horizontal Handle
    • SHELF TYPEWire
    • BODY FINISHWhite
    • DOOR FINISHWhite
    • DEFROST TYPECycle
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.