Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kool-It KBSR-1 Bottom Mount Refrigerator - Single Door 20.5 Cu. Ft. Silver
See all 128 items in product family

Kool-It KBSR-1 Bottom Mount Refrigerator - Single Door 20.5 Cu. Ft. Silver

Item #: WBB897294

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,850.00 Save up to 48%
Price: $ 2,018.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Kool-It KBSR-1 Bottom Mount Refrigerator - Single Door, 26-3/4"W

The Kool-It Reach-in, one section commercial refrigerator has a powerful compressor with a stainless steel interior and exterior. The stainless steel construction, ensures commercial use and provides long lasting durability. The door will close itself, and seal tight with a vinyl gasket. The Kool-It KBSR-1 accommodates full-size sheet pans. Certified with ETL/ETL Sanitation, and Energy Star®.

    Durable Design
  • Stainless steel interior and exterior
  • Three height adjustable, heavy duty, PE coated wire shelves
  • Incandescent interior lighting
  • Door lock with key
  • Simple plug-in installation
  • Oversized bottom mount compressor section


  • Energy Efficient
  • Self-closing door with stay open feature
  • Open door alert beeps when the door is open for 5 minutes
  • Foamed-in place high-density polyurethane insulated body, CFC-Free.
  • Large evaporator & condenser for quick cooling and greater efficiency
  • Bottom mount compressor provides energy savings and ease of service


  • Superior Quality
  • Designed or mobility, reliability & efficiency in commercial kitchens.
  • Heavy duty 4" casters w/ 2 front brakes
  • Automatic defrost system
  • Digitally controlled temperature system


Documents

Documents are in PDF format

Product Specifications

    • BRANDKool-It
    • MANUFACTURERS PART NUMBERKBSR-1
    • DESCRIPTIONBottom Mount Refrigerator - Single Door
    • CAPACITY CUBIC FEET20.5
    • WIDTH INCHES26-3/4
    • DEPTH INCHES31
    • HEIGHT INCHES82-3/4
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115
    • AMPS6
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY1
    • DOOR SWINGRHD
    • WHEEL DIAMETER INCHES4
    • CASTER TYPE"4 Swivel, 2 Brake"
    • COMPRESSOR WARRANTY5 Years
    • CONSTRUCTIONStainless Steel
    • APPLICATIONCommercial
    • APPROVALETL
    • PARTS/LABOR WARRANTY1-1/2 Years
    • LIGHTYes
    • DEFROST TYPEAutomatic
    • THERMOMETERDigital Display
    • ALARM TYPE5 Minute Open Door Alert
    • DOOR TYPE"Self Closing, With Stay Open Feature"
    • REFRIGERANT TYPER134a
    • SHELF TYPE"PE Coated, Wire"
    • COLOR FINISHSilver
    • TEMPERATURE RANGE33 to 39°F
    • PHASE1
    • PLUGNEMA-5-15P
    • LOCK TYPESingle Key Lock
    • ENERGY STAR RATEDYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!