Previous

Item in product family

Next

Item in product family
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
Summit CP35LL - Compact Energy Star Listed Refrigerator-Freezer, Cycle Defrost, Zero Degree Freezer

Rollover image to zoom in

Click image to enlarge

See all 51 items in product family

Summit CP35LL - Compact Energy Star Listed Refrigerator-Freezer, Cycle Defrost, Zero Degree Freezer

Item #: WBB678130

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $584.00
Product Information
Photo/Video Gallery
Warranty
Product Q&A
Compact Energy Star Listed Two-Door Refrigerator-Freezer, Cycle Defrost & Zero Degree Freezer

SUMMIT CP35LL puts the most advanced energy efficient refrigerator-freezer technology into an ENERGY STAR listed two-door compact unit with a uniquely thin 19" width. Cycle defrost provides automatic defrost of the refrigerator to save you on regular maintenance and manual defrost of the freezer to save energy and prevent freezer burn. Our unique dual evaporator separately cools the refrigerator while keeping the freezer at zero degrees. Fresh food stays fresh and frozen food stays frozen. The refrigerator section contains generous door storage for large bottles, an adjustable thermostat for easy temperature management, and a fruit and vegetable crisper to keep your greens under the right conditions. The top freezer is generously sized and includes a convenient door shelf for organization efficiency. The CP35LL is equipped with two key locks installed on the side for both compartments. Fully featured and energy safe, the CP35LL is the perfect unit for colleges, homes, and other settings looking to save on space but maximize quality and savings.

Product Specifications

    • BRANDSummit
    • MANUFACTURERS PART NUMBERCP35LL
    • CAPACITY CUBIC FEET2.9
    • WIDTH INCHES18-3/4
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY1
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.4
    • HERTZ60
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPECycle
    • THERMOSTAT TYPEDial
    • ENERGY STAR RATINGYes
    • SHELF TYPEWire
    • HANDLE TYPERecessed Horizontal Handle
    • CABINET FINISHWhite
    • DOOR FINISHWhite

Customers Who Viewed This Also Viewed