Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Avanti AVASHP2501B Midsize Compact Refrigerator 2.5 Cu. Ft. Black

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Avanti AVASHP2501B Midsize Compact Refrigerator 2.5 Cu. Ft. Black

Item #: WBB916656

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 326.95

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Avanti Midsize Compact Refrigerator, 2.5 Cu. Ft., 17"W x 20-1/2"D x 29"H, Auto-Defrost, Black

Midsize, compact refrigerator features a unique, state-of-the-art, super conductor (heat pipe) technology for high efficiency, rapid cooling and whisper-quiet operation (under 30 decibels). Super conductor maintains a more consistent fresh food temperature. Ideal for hotels, dormitories and office spaces. The reversible door can be attached to swing right or left. The tall bottle rack on the door accommodates two-liter bottles. The upper door rack secures smaller bottles. Inside, the two shelves are adjustable and removable. Refrigerator also offers a 2.5 cubic feet capacity, full-range temperature control, interior LED lighting, on/off switch, and auto defrost system.

Product Specifications

    • BRANDAvanti
    • MANUFACTURERS PART NUMBERAVASHP2501B
    • DESCRIPTION2.50 Cu. Ft. Midsize Compact Refrigerator
    • CAPACITY CUBIC FEET2.5
    • WIDTH INCHES17
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES29
    • SHELF QUANTITY2
    • VOLTAGE115
    • VOLTS115
    • PACKAGE QUANTITY1
    • DOOR TYPEReversible
    • REVERISBLE DOORYes
    • DEFROST TYPEAutomatic
    • COLOR FINISHBlack
    • DESIGNFreestanding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!