Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Danby® DAR110A1WDD Refrigerator 11 Cu. Ft. White

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Danby® DAR110A1WDD Refrigerator 11 Cu. Ft. White

Item #: WBB429938

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 425.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Danby Refrigerator, 11 Cu. Ft. Capacity, 24"W x 26"D x 58-3/4"H

This Designer model serves up 11 cubic feet (311 litres) of cool storage area and the prestigious Energy Star rating and high-tech mechanical thermostat means it will cut back on your power bills. The stylish appliance features a single door with an integrated handle and a reversible hinge which allows you to set it for right or left-handed opening. The neat and tidy interior is illuminated by a powerful lighting system. Includes a glass-covered vegetable crisper, integrated door shelves, and 4½ adjustable glass shelves. There’s considerable room for large and tall bottles and this top-of-the-line unit comes with a worry-free 18-month warranty on parts and labor.

Features:

  • 11 Cu. Ft. (312 liters) capacity all refrigerator
  • Mechanical thermostat
  • Crystal vegetable crisper with glass cover
  • 4 1/2 adjustable glass shelves for maximum storage versatility
  • Interior light
  • Energy Star® compliant
  • Tall bottle storage
  • Integrated door shelves
  • Reversible door hinge
Documents

Documents are in PDF format

Product Specifications

    • BRANDDanby®
    • MANUFACTURERS PART NUMBERDAR110A1WDD
    • DESCRIPTIONRefrigerator
    • CAPACITY CUBIC FEET11
    • WIDTH INCHES23-15/16
    • DEPTH INCHES26-1/16
    • HEIGHT INCHES58-12/16
    • SHELF QUANTITY4-1/2
    • VOLTS115
    • DOOR QUANTITY1
    • PACKAGE QUANTITY1
    • PARTS/LABOR WARRANTY1-1/2 Years
    • DEFROST TYPEAuto / Cycle
    • COLOR FINISHWhite

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Danby Refrigerator

Your review: Perfect fit for our needs and budget. Global's service was excellent and received the refrigerator within a few days of placing our order.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!