Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
True® T-35 Reach In Refrigerator 35 Cu. Ft. Black
See all 128 items in product family

True® T-35 Reach In Refrigerator 35 Cu. Ft. Black

Item #: WBB454531

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,310.00 Save up to 56%
Price: $ 3,686.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Refrigerator, Reach-in, two-section, (6) PVC wire shelves, stainless steel front & exterior, aluminum ends, back & top, white aluminum interior with stainless steel floor, (2) solid Stainless Steel hinged doors with locks, exterior temperature display, interior lights, 4" casters, 1/3 HP, 115 Volts/60/1-ph, NEMA 5-15P, 7.3 amps, Energy Star rated, MADE IN USA.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTrue®
    • MANUFACTURERS PART NUMBERT-35
    • DESCRIPTIONReach In Refrigerator
    • CAPACITY CUBIC FEET35
    • WIDTH INCHES39-1/2
    • DEPTH INCHES29-1/2
    • HEIGHT INCHES78-3/8
    • SHELF QUANTITY6
    • ADJUSTABLE SHELVESYes
    • VOLTS115
    • AMPS7.3
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY2
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPEAutomatic
    • BODY FINISHBlack
    • THERMOSTAT TYPEDial
    • SHELF TYPEGlass
    • DOOR FINISHBlack
    • HANDLE TYPEHorizontal Handle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed