Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FFAR10FC7MED - Commercial 10.1 Cu. Ft. Auto Defrost All-Refrigerator
See all 170 items in product family

Summit FFAR10FC7MED - Commercial 10.1 Cu. Ft. Auto Defrost All-Refrigerator

Item #: WBB743061

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,138.00
Product Information
Product Q&A
Summit Commercial 10.1 Cu. Ft. Auto Defrost All-Refrigerator, Internal Fan, Side Lock, Temp Alarm

Summit's MED series all-refrigerators come fully featured for stabilized temperature performance for use in medical, scientific, pharmaceutical, and laboratory institutions. The commercially approved FFAR10FC7MED is fully equipped to serve laboratory, pharmacy, and hospital settings. It contains over 10 Cu. Ft. of storage capacity in a conveniently sized 24" footprint. Door racks accommodate large bottles and smaller items, while four adjustable shelves offer more storage options. Automatic defrost saves on user maintenance and an internal fan ensures the interior is evenly cooled from top to bottom. The FFAR10FC7MED is specially designed for use in medical or laboratory settings. An audible alarm warns of interior temperature variations while providing a convenient external display of the current and high/low temperatures. External Temperature Readout; Meets Most Health Dept. Regulations. A side-mounted lock adds security and a hospital grade cord provides safety in high traffic areas. With complete features and ideal dimensions, the FFAR10FC7MED is a great fit in tight spaces that require reliable cooling.

Product Specifications

  • BRANDSummit
  • MANUFACTURERS PART NUMBERFFAR10FC7MED
  • CAPACITY CUBIC FEET10.1
  • WIDTH INCHES23-3/4
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES55-1/4
  • SHELF QUANTITY4
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115
  • VOLTS115
  • AMPS1.5
  • DOOR SWINGRHD
  • PARTS/LABOR WARRANTY1 Year
  • COMPRESSOR WARRANTY5 Years
  • APPROVALETL, UL, ETL-S
  • APPLICATIONCommercial
  • CABINET FINISHWhite
  • DOOR FINISHWhite
  • HERTZ60
  • SHELF TYPEWire
  • ALARM TYPEHigh/Low Temperature Warning
  • LOCK TYPESingle Key Lock
  • THERMOSTAT TYPEDial
  • LIGHTYes
  • DEFROST TYPEAutomatic
  • CORDHospital Grade Cord With Green Dot Plug Included
  • INTERIOR FEATURESFan W/Gel Packs Included For A Stabilized Interior
  • ALARM FEATURESExternal Temperature Readout; Meets Most Health Dept. Regulations

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.