Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 181 items in product family

Summit FFAR10FC7SSTB - Commercial Full-Sized All-Refrigerator 24"W

Item #: WBB743062

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,084.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Summit Commercial Full-Sized All-Refrigerator 24"W, Automatic Defrost, SS Door, Towel Bar Handle

Summit's FFAR10 line of versatile all-refrigerators offers generous storage capacity in a low maintenance design and easy-fitting footprint. The commercially approved FFAR10FC7SSTB contains over 10 Cu. Ft. of storage capacity in a conveniently sized 24" footprint. Door racks accommodate large bottles and smaller items, while four adjustable shelves and a vegetable crisper offer more storage options. Automatic defrost saves on user maintenance, with fan-forced air circulation maintaining an even temperature throughout the interior. This unit has a white cabinet with a wrapped stainless steel door. A curved towel bar handle in brushed stainless steel offers an easy grip with modern elegance. Fully featured and perfectly sized, the FFAR10FC7SSTB can be customized to serve laboratories, hospitals, households and any other location in need of trusted refrigeration.

Product Specifications

  • WIDTH INCHES23-3/4
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES55-1/4
  • VOLTAGE115
  • DEFROST TYPEAutomatic
  • INTERIOR FEATURESInternal Fan For Even Temperature Distribution Throughout The Interior
  • APPLICATIONCommercial
  • BRANDSummit
  • VOLTS115
  • AMPS1.5
  • SHELF QUANTITY4
  • HERTZ60
  • MANUFACTURERS PART NUMBERFFAR10FC7SSTB
  • CABINET FINISHWhite
  • APPROVALETL, UL, ETL-S
  • DOOR SWINGRHD
  • CAPACITY CUBIC FEET10.1
  • DOOR FINISHWhite
  • ADJUSTABLE SHELVESYes
  • LIGHTYes
  • THERMOSTAT TYPEDial
  • SHELF TYPEWire
  • COMPRESSOR WARRANTY5 Years
  • PARTS/LABOR WARRANTY1 Year
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.