Undercounter Refrigerators
Related Products
True Undercounter Refrigerator True's undercounter units are designed with enduring quality that protects your long term investment. Designed using the highest quality materials and components to provide the user with colder product temperatures, lower utility costs, exceptional food safety and the best value in today's food service marketplace. Oversized, environmentally friendly (134A) forced-air refrigeration system holds 33°F to 38°F (.5°C to 3.3°C). Stainless steel front and countertop. Matching aluminum sides and finished back. Attractive, white aluminum liner. ...
WTRD SERIES-32" DEPTH Versatile, compact (32" depth) models with stainless steel work tops and built-in backsplash for refrigerated storage of food products. Working height is 35 1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own ...
CABINET CONSTRUCTION Exterior-Stainless steel exterior front and gray painted sides standard. Interior-Anodized aluminum interior with coved corners standard. Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation. ELECTRONIC CONTROL Electronic thermostat provides a digital display of cabinet temperatures, which includes status indicators and key pad for any necessary temperature adjustments. REFRIGERATION SYSTEM Top mount balanced refrigeration system with evaporator positioned out of the food zone to maximize capacity. Automatic evaporation system for energy efficiency. ...
Great for under counters, tables and workbenches where space is limited or confined. Made using stainless steel interior and exterior for cleanliness and long life. Includes height adjustable heavy duty polyethylene coated wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and ...
Standout Features: ✓ Digital thermostat LED display ✓ Adjustable shelving for customizable storage ✓ Swivel casters for easy mobility ✓ Doors are lockable & include 2 keys Need storage that's cool inside and out? The Nexel® Reach In Split-Door Freezer is a strong contender for providing reliable cold food and drink storage around the clock. Equipped with solid doors for added security, durable stainless-steel construction, and PVC wire-coated shelving, this freezer is ideal for holding large quantities of goods use in convenience stores and quick ...