Summit Freestanding Counter Height All-Refrigerator With Lock; Capable Of Accepting Full Overlay Panels
Summit's commercially approved FF7 is one of the industry's most trusted counter height all-refrigerators, with dimensions that fit and construction that lasts. With a width just under 24 inches, the FF7LIF is perfect for any tight space. Designed for freestanding use, this unit has a classic white exterior with a door frame that accepts overlay panels. Customize the unit's front for a seamless look that matches other cabinetry. A front-mounted lock is installed for added security. Inside, the FF7LIF uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean with no tricky crevices to trap food. The generous storage capacity and flat door liner can accommodate large trays with dimensions of 19 1/2" x 16." A rocker switch to turn the interior light on and off is located just behind the adjustable thermostat for additional convenience. User-friendly and energy efficient, the FF7LIF fits well in any commercial, home, or medical setting. Match it with any frost-free SCFF55L freezer for a complete side-by-side set.
Summit Commercial Built In Undercounter Refrigerator W/Lock 5.5 Cu. Ft. White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,275.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 33-1/2 in |
| Compartment Width | 56 in |
| Weight | 410 lbs |
Product Details
| Lock Type | Single Key Lock |
| Body Color Family | White |
| Light | Yes |
| Number of Drawers | 2 |
| Door Swing | RHD |
| Adjustable Shelf | Yes |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Door Color Family | White |
| Manufacturers Part Number | FF7LWSSHH |
| Reversible Door | Yes |
| Brand | Summit Appliance |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Amperage | 1.3 A |
| Series | DPD |
| Hertz | 60 Hz |
| Handle Type | Horizontal Handle |
| Capacity | 5.5 ft³ |
| Voltage | 115 V |
| Description | Mega Top Prep Table w/ Drawers |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ULC |