Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FFAR10LAB - Full-Sized Laboratory All-Refrigerator
See all 152 items in product family

Summit FFAR10LAB - Full-Sized Laboratory All-Refrigerator

Item #: WBB742909

Sold By: globalindustrial.com

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,385.00
Product Information
Warranty
Product Q&A
Summit Full-Sized Laboratory All-Refrigerator, Digital Thermostat, Keypad Lock, 24" Width

Summit's FFAR10 line of versatile all refrigerators includes models designed to meet your needs, fit your space, and cool with quality. The FFAR10LAB is fully equipped to serve laboratories for trusted cooling with accurate control. A digital thermostat allows users to set precise interior temperatures, with an audible alarm to warn of any changes. A hospital grade cord adds more unit safety and a digital keypad lock ensures maximum security to be managed by a conveniently keyless staff. Automatic defrost saves on user maintenance while fan-forced air circulation keeps an even temperature throughout the interior. Storage options include adjustable shelves and multiple door racks. Perfectly sized with a 24 inch footprint and a generous 10 c.f. capacity, the FFAR10LAB is designed for safe and reliable operation in any setting.

Product Specifications

    • BRANDSummit
    • MANUFACTURERS PART NUMBERFFAR10LAB
    • CAPACITY CUBIC FEET10.1
    • WIDTH INCHES23-3/4
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES55-1/4
    • SHELF QUANTITY4
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.5
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALUL
    • PARTS/LABOR WARRANTY1 Year
    • LIGHTYes
    • DEFROST TYPEAutomatic
    • BODY FINISHWhite
    • SHELF TYPEWire
    • INTERIOR FEATURESInternal Fan For Even Temperature Distribution Throughout The Interior
    • THERMOSTAT TYPEDial
    • DOOR FINISHWhite
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.