Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FFAR10MED 24" Wide Full-Sized Medical All-Refrigerator, 10.1 Cu. Ft. Capacity

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Summit FFAR10MED 24" Wide Full-Sized Medical All-Refrigerator, 10.1 Cu. Ft. Capacity

Item #: WBB743036

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,055.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Summit FFAR10MED 24" Wide Full-Sized Medical All-Refrigerator, 10.1 Cu. Ft. Capacity

Summit's MED series all-refrigerators come fully featured for stabilized temperature performance for use in medical, scientific, pharmaceutical, and laboratory institutions. The FFAR10MED is fully equipped to serve laboratory, pharmacy, and hospital settings. It contains over 10 Cu. Ft. of storage capacity in a conveniently sized 24" footprint. Door racks accommodate large bottles and smaller items, while four adjustable shelves and offer more storage options. Automatic defrost saves on user maintenance and an internal fan ensures the interior is evenly cooled from top to bottom. The FFAR10MED is specially designed for use in medical or laboratory settings. We install an audible temperature alarm with external readout on the door that displays the current and high/low temperatures. Fan with gel packs included for a stabilized interior. A side-mounted lock adds security and a hospital grade cord offers added safety in high traffic areas. With complete features and ideal dimensions, the FFAR10MED is a great fit in tight spaces that require reliable cooling. For a commercially approved version of this model, see the FFAR10FC7MED.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFFAR10MED
    • WIDTH INCHES23-5/8
    • DEPTH INCHES 23-1/2
    • HEIGHT INCHES55-1/8
    • DESCRIPTION Full-Sized Medical Refrigerator
    • CAPACITY CUBIC FEET10.1
    • STYLEFull-Sized
    • THERMOSTAT TYPEDial
    • VOLTAGE115V
    • HERTZ 60Hz
    • AMPS1.5
    • CABINET FINISHWhite
    • NUMBER OF SHELVES4
    • ADJUSTABLE SHELVESYes
    • NUMBER OF DOORS1
    • DOOR TYPE Solid
    • DOOR STYLESwing Door
    • DOOR SWINGRHD
    • LOCK TYPEKey Lock
    • POWER CORDHospital Grade Cord
    • DEFROST TYPEAutomatic
    • REFRIGERANT TYPER-134a
    • TYPEAll-Refrigerator
    • COMMERCIALLY LISTEDNo
    • ADA COMPLIANCENo
    • APPROVALUL Listed
    • LIMITED WARRANTY1 Year Parts and Labor, 5 Year Compressor

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Keep it cold

Your review: For over 10 years I was buying 15-20 refigerators a year from one vendor. During a sales call the Global rep mentioned that they carried refigerators. I told her what I needed and Global had the exact model I was looking for, but even with shipping it was $400 less that I was curently paying. Since then I have ordered 4 more refigerators

Pros: Great prices. Exactly what I needed. Great Service

Cons: NOTHING

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!